OZ LIFTING PRODUCTS OZTP1200DAV-DCW Davit Crane, 1200 lbs Capacity, 36 to 66 Inch Reach | CF2KCF 55VE61

OZ LIFTING PRODUCTS OZTP1200DAV-DCW Davit Crane, 1200 lbs Capacity, 36 to 66 Inch Reach

Item: CF2KCF Model: OZTP1200DAV-DCWCross Ref: 55VE61
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,450.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDavit Crane
MaterialSteel
Reach36" to 66"
Boom Length23" to 66"
Boom Length AdjustabilityExpandable
Boom Weight102 lbs.
ColorYellow
Compatible Base Grainger Part Number55VE63,55VE64,55VE65
Compatible Base Manufacturer Part NumberOZPED1-TP, OZSOC1-TP, OZWALL1-TP
Control TypeWired Control
Height Under Boom66"
Lift Height3.6 ft. to 7 ft.
Mast Diameter3.55"
Mast Weight36 lbs.
Max. Load Capacity1200 lbs.
Maximum Adjustable Boom Length66"
Maximum Extended Arm Load Capacity550 lbs.
Maximum Lifting Height7 ft.
Minimum Adjustable Boom Length23"
Minimum Lifting Height3.6 ft.
Number Of Boom Length Positions4
Operating Voltage12V DC
Overall Fixed Boom Length66"
Overall Weight138 lbs.
Resistance PropertiesCorrosion Resistant
Swivel Angle360°
Winch TypeElectric

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)25.4
Ship length (cm)152.4
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelMaterialPrice
OZ LIFTING PRODUCTS OZTP1200DAV Davit Crane, 1200 lbs Capacity, 36 to 66 Inch Reach | CF2KCD 55VE59 OZTP1200DAVSteel€3,019.84
RFQ
OZ LIFTING PRODUCTS OZTP1200DAV-ACW Davit Crane, 1200 lbs Capacity, 36 to 66 Inch Reach | CF2KCE 55VE60 OZTP1200DAV-ACWSteel€3,832.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZTP1200DAV-DCW Davit Crane, 1200 lbs Capacity, 36 to 66 Inch Reach
€4,450.95 /unit