Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CR-GFR4-29 Rod Stock, Garolite, 3/8 Inch Diameter | CE9PEW 55TJ15

USA SEALING BULK-CR-GFR4-29 Rod Stock, Garolite, 3/8 Inch Diameter

Item: CE9PEW Model: BULK-CR-GFR4-29Cross Ref: 55TJ15
Limited Availability
€16.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorYellow
Impact Strength14 lbs.
Length1 ft.
TypeGeneral Purpose
ClarityOpaque
Corrosion And Chemical ResistanceGood
Density0.072 lbs.-cu. in.
Diameter Tolerance+0.049/-0.012"
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength RatingExcellent
Length ToleranceOversized/-1"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Material GradeG-10/FR4
Maximum Temperature280°F
Minimum Temperature0°F
Overall Diameter3/8"
Overall Length12"
ShapeRod
StandardsUL 94 V-0
Temperature Range0°F to 280°F
Tensile Strength38000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.15%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginVaries

Product Variants

ProductModelColorImpact StrengthPrice
USA SEALING BULK-CR-GFR4-55 Rod Stock, Garolite, 3/8 Inch Diameter | CE9PEX 55TJ35 BULK-CR-GFR4-55Yellow14 lbs.€34.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CR-GFR4-29 Rod Stock, Garolite, 3/8 Inch Diameter
€16.12 /unit