Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8594028 Jobber Length Drill Bit, 2.80 mm Drill Bit Size, 33 mm Flute Length, 61 mm Overall Length | CT6FDJ

OSG 8594028 Jobber Length Drill Bit, 2.80 mm Size, 33 mm Flute Length, 61 mm Overall Length

Item: CT6FDJ Model: 8594028Cross Ref: 34YY10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1102
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishV Coat
Flute Length33 mm
Flute TypeFast Spiral
List Number1800
MaterialHigh Speed Steel
Max. Drilling Depth33 mm
Number Of Flutes2
Overall Length61 mm
Point Angle120°
Point TypeX Thinning Point
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, N, P
Shank Length28 mm
Shank TypeStraight
Sheeter DrillNo
Size2.8 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle120°
Drill Bit Point TypeX Thinning Point
Drill Bit Size2.8 mm
Drill Diameter Tolerance+0.000, -0.014 mm
Finish - MachiningV
Helix Angle35°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth33 mm
Measurement SystemMetric
Series1800 Series
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthOverall LengthFlute TypeShank LengthGradePrice
OSG 8598005 Jobber Drill Bit, 10.05 mm Drill Bit Size, 87 mm Flute Length, 144 mm Overall Length | CT6BZZ 85980050.3957Non Coolant Through87 mm87 mm144 mm-57 mm-€137.80
OSG 62603 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 107 mm Overall Length | CT6CAA 626030.4055Non Coolant Through87 mm87 mm107 mmSpiral20 mmHeavy Duty€132.40
OSG 8594103 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 133 mm Overall Length | CT6CAB 85941030.4055Non Coolant Through87 mm87 mm133 mm-46 mm-€84.96
OSG 8594107 Jobber Drill Bit, 10.70 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CT6CAD 85941070.4213Non Coolant Through94 mm94 mm142 mm-48 mm-€97.33
OSG 8594126 Jobber Drill Bit, 12.60 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CT6CAG 85941260.4961Non Coolant Through101 mm101 mm151 mm-50 mm-€162.95
OSG 8597234 Jobber Drill Bit, 2.34 mm Drill Bit Size, 27 mm Flute Length, 59 mm Overall Length | CT6CAL 85972340.0921Non Coolant Through27 mm27 mm59 mm-32 mm-€29.99
OSG 8597243 Jobber Drill Bit, 2.43 mm Drill Bit Size, 30 mm Flute Length, 62 mm Overall Length | CT6CAM 85972430.0957Non Coolant Through30 mm30 mm62 mm-32 mm-€29.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8594028 Jobber Length Drill Bit, 2.80 mm Size, 33 mm Flute Length, 61 mm Overall Length
€21.43 /unit