Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8597234 Jobber Drill Bit, 2.34 mm Drill Bit Size, 27 mm Flute Length, 59 mm Overall Length | CT6CAL

OSG 8597234 Jobber Drill Bit, 2.34 mm Drill Bit Size, 27 mm Flute Length, 59 mm Overall Length

Item: CT6CAL Model: 8597234Cross Ref: 34ZL47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.0921
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Flute Length27 mm
List Number1600
MaterialHigh Speed Steel
Max. Drilling Depth27 mm
Mfr. SeriesEX-SUS-Gold Series
Overall Length59 mm
Point Angle130°
Point TypeS Thinning Point
Shank Length32 mm
Size2.34 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle130°
Drill Bit Point TypeS Thinning Point
Drill Bit Size2.34 mm
Helix Angle40°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth27 mm
Measurement SystemMetric
SeriesEX-SUS-Gold

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthOverall LengthFlute TypeShank LengthGradePrice
OSG 8598005 Jobber Drill Bit, 10.05 mm Drill Bit Size, 87 mm Flute Length, 144 mm Overall Length | CT6BZZ 85980050.3957Non Coolant Through87 mm87 mm144 mm-57 mm-€137.80
OSG 62603 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 107 mm Overall Length | CT6CAA 626030.4055Non Coolant Through87 mm87 mm107 mmSpiral20 mmHeavy Duty€132.40
OSG 8594103 Jobber Drill Bit, 10.30 mm Drill Bit Size, 87 mm Flute Length, 133 mm Overall Length | CT6CAB 85941030.4055Non Coolant Through87 mm87 mm133 mm-46 mm-€84.96
OSG 8594107 Jobber Drill Bit, 10.70 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CT6CAD 85941070.4213Non Coolant Through94 mm94 mm142 mm-48 mm-€97.33
OSG 8594126 Jobber Drill Bit, 12.60 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CT6CAG 85941260.4961Non Coolant Through101 mm101 mm151 mm-50 mm-€162.95
OSG 8597243 Jobber Drill Bit, 2.43 mm Drill Bit Size, 30 mm Flute Length, 62 mm Overall Length | CT6CAM 85972430.0957Non Coolant Through30 mm30 mm62 mm-32 mm-€29.99
OSG 8597247 Jobber Drill Bit, 2.47 mm Drill Bit Size, 30 mm Flute Length, 62 mm Overall Length | CT6CAN 85972470.0972Non Coolant Through30 mm30 mm62 mm-32 mm-€29.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8597234 Jobber Drill Bit, 2.34 mm Drill Bit Size, 27 mm Flute Length, 59 mm Overall Length
€34.22 /unit