EATON X48M47F4516CUNON | BH7YNM

EATON X48M47F4516CUNON Harmonic Mitigating Transformer, 45 Kva, 3-Phase, Pv 480V Delta, Sv 480Y/277, 4-Wire

Item: BH7YNM Model: X48M47F4516CUNON
In Stock

Get it by Tuesday, Jun 10

€14,751.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarmonic Mitigating Transformer
Coil MaterialCopper
Frequency Rating60 Hz
Height39.18"
Insulation220 AAC
Kvar Rating45 kVA
Length22"
MaterialCopper
Mounting TypeFloor
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Phase Shift0 AA
Primary Voltage480V
Secondary Voltage277/480V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating115°C
TypeEnergy-efficient Harmonic Mitigating Transformer
Volt Ampere Rating45 kVA
Voltage Rating277/480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width29"
Wiring Connection200X

Shipping Info:

Ship weight (kg) 286.65
Ship height (cm)99.52
Ship length (cm)55.88
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMaterialPhaseMounting TypePrice
EATON X48M28F1216CUNEG | BH7YMK X48M28F1216CUNEG120/208V480VCopper Windings3Floor€33,700.19
EATON X29M47T75CU16NON | BH7YML X29M47T75CU16NON277/480V208VCopper3Floor€23,182.24
EATON X48M28T1516CUNON | BH7YMN X48M28T1516CUNON208Y/120V480VCopper Windings3Floor€8,088.74
EATON X29M28T3016CUNON | BH7YMP X29M28T3016CUNON120/208V208VCopper3Floor€14,094.95
EATON X48M28T1216NON | BH7YMQ X48M28T1216NON120/208V480VAluminum Windings3Floor€20,189.53
EATON X48M28T1216CUNON | BH7YMR X48M28T1216CUNON120/208V480VCopper3Floor€25,923.29
EATON X48M28F1216CUPOS | BH7YMT X48M28F1216CUPOS120/208V480VCopper Windings3Floor€33,700.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON X48M47F4516CUNON Harmonic Mitigating Transformer, 45 Kva, 3-Phase, Pv 480V Delta, Sv 480Y/277, 4-Wire
€14,751.99 /unit