Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 502-4375 Solid Router Bit, Straight Flute, 7/16 In, 1 In, 2 1/2 In, 0 Degree Helix Angle | CT6GUH

OSG 502-4375 Solid Router Bit, Straight Flute, 7/16 In, 1 In, 2 1/2 In, 0 Degree Helix Angle

Item: CT6GUH Model: 502-4375Cross Ref: 35DA18
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.0.438"
Cutting DirectionRight Hand
Cutting Length1"
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishBright, Uncoated
Flute TypeStraight Flute
GradeGeneral Purpose
Helix Angle
List Number502
MaterialCarbide
Number Of Flutes3
Overall Length2 1/2"
Shank Dia.0.438"
System Of MeasurementImperial
Cutter Dia.7/16"
Cutting Direction - MachiningRight Hand
Length Of Cut1"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Router Bit Flute TypeStraight Flute
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationFinishEnd Mill Cutting TypeFlute TypePrice
OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia | CT6GLT 640-06220.188"1 1/2"1/8"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€12.11
OSG 640-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 1/2 Inch Shank Dia | CT6GLU 640-50021"3"1/2"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€71.91
OSG 20611716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLV 206117161"3"1/2"14FinishingDiamondCenter CuttingBurr End€668.51
OSG 20613716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLW 206137161"3"1/2"14FinishingDiamondCenter CuttingBurr End€587.54
OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle | CT6GLX 641-50021"3"1/2"-FinishingBright, UncoatedCenter CuttingBurr End€107.84
OSG 20612716 Solid Router Bit, Burr End, 1/2 In, 2 In, 4 In, 15 Degree Helix Angle | CT6GLY 206127162"4"1/2"16FinishingDiamondCenter CuttingBurr End€653.20
OSG 20614316 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLZ 206143161"3"1/4"10FinishingDiamondCenter CuttingBurr End€313.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 502-4375 Solid Router Bit, Straight Flute, 7/16 In, 1 In, 2 1/2 In, 0 Degree Helix Angle