Routers

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Beading Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1 Inch Cutter Dia
Item: CR2AHT
Model: 861.548.11
€62.38/unit (inc. GST)
Add To Cart
Chamfer Router Bit Carbide Tipped 1-1/2 In
Item: AA8BVU
Model: 16Y541
€42.77/unit (inc. GST)
Add To Cart
Router Base, Fixed Base, Palm Grip
Item: CN9VQB
Model: PR101
€130.61/unit (inc. GST)
Add To Cart
Solid Router Bit, Diamond Cut, 1 In, 1 1/2 In, 4 In, 1 Inch Shank Dia, Carbide
Item: CT6GNA
Model: 415-1000
€533.72/unit (inc. GST)
Add To Cart
Solid Router Bit, Diamond Cut, 5/32 In, 9/16 In, 2 In, 3/16 Inch Shank Dia
Item: CT6GNP
Model: 415-1562
€33.20/unit (inc. GST)
Add To Cart
Solid Router Bit, End Mill, 3/16 In, 3/4 In, 2 In, 15 Degree Helix Angle
Item: CT6GQF
Model: 20612216
€216.28/unit (inc. GST)
Add To Cart
Solid Router Bit, Spiral O-Flute Upcut, 12.00 mm, 55.00 mm, 100.00 mm
Item: CT4PWN
Model: 52-746
€298.39/unit (inc. GST)
Add To Cart
Solid Router, Diamond Cut, 1/2 In, 1 In, 3 In, 45 Degree Helix Angle
Item: CQ9NDQ
Model: C95364
Add To Cart
Solid Router, Diamond Cut, 6 mm, 18 mm, 63 mm, 45 Degree Helix Angle
Item: CQ9NGX
Model: C95429
Add To Cart
Solid Router, Diamond Cut, 6 mm, 25 mm, 63 mm, 45 Degree Helix Angle
Item: CQ9NHE
Model: C95372
Add To Cart
Solid Router, Spiral Upcut, 1/8 In, 1/4 In, 1 1/2 In, 15 Degree Helix Angle
Item: CQ9NKB
Model: C95469
Add To Cart
Straight Router Bit Solid Carbide1/4 In
Item: AA8BXH
Model: 16Y577
€41.02/unit (inc. GST)
Add To Cart
12...3536

Routers

Routers are power tools designed for woodworking and other applications that require precision cutting, shaping and routing of materials. They come in both fixed and plunge-base configurations, offering versatility for different routing tasks. The fixed-base routers are ideal for edge profiling and straight cuts. The plunge-base routers allow for more flexibility and depth adjustments, making them suitable for intricate designs & cutting through the material at various depths.

We are here to help!

Looking for a part not listed here?