Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia | CT6GLT

OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia

Item: CT6GLT Model: 640-0622Cross Ref: 35DA21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.0.062"
Cutting DirectionRight Hand
Cutting Length0.188"
End Mill ApplicationFinishing, Roughing
End Mill Cutting TypeNon Center Cutting
End TypeSingle End
FinishBright, Uncoated
Flute TypeBurr End
GradeGeneral Purpose
List Number640
MaterialCarbide
Number Of Flutes0
Overall Length1 1/2"
Primary Material ApplicationComposite
Shank Dia.1/8"
System Of MeasurementImperial
Cutter Dia.1/16"
Cutting Direction - MachiningRight Hand
Length Of Cut3/16"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Router Bit Flute TypeBurr End
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationFinishEnd Mill Cutting TypeFlute TypePrice
OSG 640-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 1/2 Inch Shank Dia | CT6GLU 640-50021"3"1/2"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€71.91
OSG 20611716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLV 206117161"3"1/2"14FinishingDiamondCenter CuttingBurr End€668.51
OSG 20613716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLW 206137161"3"1/2"14FinishingDiamondCenter CuttingBurr End€587.54
OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle | CT6GLX 641-50021"3"1/2"-FinishingBright, UncoatedCenter CuttingBurr End€107.84
OSG 20612716 Solid Router Bit, Burr End, 1/2 In, 2 In, 4 In, 15 Degree Helix Angle | CT6GLY 206127162"4"1/2"16FinishingDiamondCenter CuttingBurr End€653.20
OSG 20614316 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLZ 206143161"3"1/4"10FinishingDiamondCenter CuttingBurr End€313.35
OSG 20614400 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GMA 206144001"3"1/4"12FinishingBright, UncoatedCenter CuttingBurr End€128.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia
€14.62 /unit