Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle | CT6GLX

OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle

Item: CT6GLX Model: 641-5002Cross Ref: 35DT05
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.1/2"
Cutting DirectionRight Hand
Cutting Length1"
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishBright, Uncoated
Flute TypeBurr End
GradeGeneral Purpose
Helix Angle30°
List Number641R
MaterialCarbide
Number Of Flutes0
Overall Length3"
Primary Material ApplicationComposite
Shank Dia.1/2"
System Of MeasurementImperial
Cutter Dia.1/2"
Cutting Direction - MachiningRight Hand
Length Of Cut1"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Router Bit Flute TypeBurr End
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationFinishEnd Mill Cutting TypeFlute TypePrice
OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia | CT6GLT 640-06220.188"1 1/2"1/8"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€12.11
OSG 640-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 1/2 Inch Shank Dia | CT6GLU 640-50021"3"1/2"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€71.91
OSG 20611716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLV 206117161"3"1/2"14FinishingDiamondCenter CuttingBurr End€668.51
OSG 20613716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLW 206137161"3"1/2"14FinishingDiamondCenter CuttingBurr End€587.54
OSG 20612716 Solid Router Bit, Burr End, 1/2 In, 2 In, 4 In, 15 Degree Helix Angle | CT6GLY 206127162"4"1/2"16FinishingDiamondCenter CuttingBurr End€653.20
OSG 20614316 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLZ 206143161"3"1/4"10FinishingDiamondCenter CuttingBurr End€313.35
OSG 20614400 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GMA 206144001"3"1/4"12FinishingBright, UncoatedCenter CuttingBurr End€128.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle
€126.50 /unit