Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 34301508 Spiral Flute Tap Modified Bottoming 24x3.00mm V Coating | AG4HKA 33ZF09

OSG 34301508 Spiral Flute Tap Modified Bottoming 24x3.00mm V Coating

Item: AG4HKA Model: 34301508Cross Ref: 33ZF09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number343STI
Number Of Flutes4
Overall Length138 mm
Pitch Diameter LimitsD6
Pitch Type3 mm
Shank Dia.22.7 mm
SizeM24
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length65 mm
Thread TypeSTI
55% Thread Drill Size55/64"
65% Thread Drill Size27/32"
75% Thread Drill Size53/64"
Coolant FedNon Coolant Through
Extended NeckYes
Material Grade - MachiningTiCN
Measurement SystemMetric
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length59 mm
Shank Type - MachiningStraight
Square Size17.07 mm
Tap ChamferModified Bottoming
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread SizeM24 x 3
Thread LimitD6
Thread Pitch3 mm
Thread SizeM24 x 3
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeSizeThread DirectionPrice
OSG 30201708 Spiral Flute Tap Modified Bottoming 3/8x24 V Coating | AG4GRB 33ZD88 302017081 21/32"33 3/8"0.367"H2Modified Bottom-Right Hand€86.66
OSG 30201808 Spiral Flute Tap Modified Bottoming 3/8x24 V Coating | AG4GRD 33ZD90 302018081 21/32"33 3/8"0.367"H3Modified Bottom-Right Hand€86.66
OSG 30206608 Spiral Flute Tap Modified Bottoming 1 Inch x 12 V Coating | AG4GRF 33ZE72 302066082 9/16"45 3/4"1.021"H4Modified Bottom1"Right Hand€432.60
OSG 30206708 Spiral Flute Tap Bottom 1 Inch x 12 V Coating | AG4GRH 33ZE74 302067082 9/16"45 3/4"1.021"H4Bottoming1"Right Hand€453.50
OSG 30206808 Spiral Flute Tap Modified Bottoming 1 Inch x 12 V Coating | AG4GRK 33ZE76 302068082 9/16"45 3/4"1.021"H6Modified Bottom1"Right Hand€432.60
OSG 30200108 Spiral Flute Tap Bottom #3x48 V Coating | AG4HDC 33ZD60 302001085/8"21.938"0.141"H2Bottoming#3Right Hand€76.64
OSG 30200208 Spiral Flute Tap Bottom #4x48 V Coating | AG4HDE 33ZD62 3020020811/16"32"0.141"H2Bottoming#4Right Hand€60.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 34301508 Spiral Flute Tap Modified Bottoming 24x3.00mm V Coating
€540.20 /unit