GROVE GEAR EL8420059.00 | AY6WZM

GROVE GEAR EL8420059.00 EL-BM842-80-R-56 Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6WZM Model: EL8420059.00Cross Ref: EL-BM842-80-R-56
In Stock

Get it by Wednesday, Jun 11

€4,124.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance4 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm1 19/25 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp1 19/25 hp
Max. Input Hp1 19/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp1.257 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 7/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2533
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque3620 lbs.-in.
Overhung Load3740 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight102 lbs.

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8420130.00 | AX8CDE EL8420130.003.681 hp3730 lbs.180TC5989 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420166.00 | AY3QVE EL8420166.003.681 hp3730 lbs.210TC5989 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420094.00 | AY3RZV EL8420094.003.681 hp3730 lbs.140TC5989 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420202.00 | AY3XUJ EL8420202.003.681 hp3730 lbs.250TC5989 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420089.00 | AY4CXV EL8420089.009.462 hp3320 lbs.140TC6092 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420194.00 | AY4NCL EL8420194.0016 27/100 hp2930 lbs.250TC4148 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75
GROVE GEAR EL8420049.00 | AY4WBX EL8420049.0018 2/25 hp2800 lbs.56C3209 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"€4,124.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420059.00 EL-BM842-80-R-56 Worm Reducer, 80:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€4,124.75 /unit