Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3350058185 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 Hr | AG3ZTJ 33XD62

OSG 3350058185 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 Hr

Item: AG3ZTJ Model: 3350058185Cross Ref: 33XD62
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishHot Rolled
List Number335NI
Number Of Flutes4
Overall Length3.812"
Pitch Diameter LimitsH5
Shank Dia.12/25"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length1 13/16"
Thread TypeFine
55% Thread Drill Size14.8 mm
65% Thread Drill Size37/64"
75% Thread Drill Size13.6
Coolant FedNon Coolant Through
Drill Bit Size0.5673", 0.5709", 0.5745", 0.5781", 0.5817"
Extended NeckYes
Helix Angle11°
Material Grade - MachiningGrade 335Ni, VC-10
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Secondary Material ApplicationHardened Steel, Stainless Steel
Secondary Material Application Iso CodeH, M
Shank Length1 13/16"
Shank Type - MachiningStraight
Square Size0.3590"
Tap ChamferModified Bottoming
Tap FinishHR
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size5/8"-18
Thread LimitH5
Thread Limit / Class Of FitH5
Thread Size5/8"-18
Thread StandardUNF
Threads Per Inch18

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
OSG 3350001083 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Hr | AG3ZQZ 33XD29 33500010832 1/2"45 1/8"4/5"CoarseModified BottomH31"€655.03
OSG 3350001085 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Hr | AG3ZRA 33XD30 33500010852 1/2"45 1/8"4/5"CoarseModified BottomH51"€655.03
OSG 3350001123 Spiral Flute Tap Modified Bottoming 1 Inch x 12 Hr | AG3ZRB 33XD31 33500011232 1/2"45 1/8"4/5"FineModified BottomH31"€655.03
OSG 3350002562 Spiral Flute Tap Modified Bottoming #2x56 Hr | AG3ZRC 33XD32 33500025627/16"31 3/4"0.141"CoarseModified BottomH2#2€145.97
OSG 3350004402 Spiral Flute Tap Modified Bottoming #4x40 Hr | AG3ZRD 33XD33 33500044029/16"31 7/8"0.141"CoarseModified BottomH2#4€99.87
OSG 3350004403 Spiral Flute Tap Modified Bottoming #4x40 Hr | AG3ZRE 33XD34 33500044039/16"31 7/8"0.141"CoarseModified BottomH3#4€99.87
OSG 3350006322 Spiral Flute Tap Modified Bottoming #6x32 Hr | AG3ZRF 33XD35 335000632211/16"32"0.141"CoarseModified BottomH2#6€82.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3350058185 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 Hr
€302.14 /unit