Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 3350006322 Spiral Flute Tap Modified Bottoming #6x32 Hr | AG3ZRF 33XD35

OSG 3350006322 Spiral Flute Tap Modified Bottoming #6x32 Hr

Item: AG3ZRF Model: 3350006322Cross Ref: 33XD35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishHot Rolled
List Number335NI
Number Of Flutes3
Overall Length2"
Pitch Diameter LimitsH2
Pitch Type32
Shank Dia.0.141"
Size#6
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
OSG 3350001083 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Hr | AG3ZQZ 33XD29 33500010832 1/2"45 1/8"4/5"CoarseModified BottomH31"€655.03
OSG 3350001085 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Hr | AG3ZRA 33XD30 33500010852 1/2"45 1/8"4/5"CoarseModified BottomH51"€655.03
OSG 3350001123 Spiral Flute Tap Modified Bottoming 1 Inch x 12 Hr | AG3ZRB 33XD31 33500011232 1/2"45 1/8"4/5"FineModified BottomH31"€655.03
OSG 3350002562 Spiral Flute Tap Modified Bottoming #2x56 Hr | AG3ZRC 33XD32 33500025627/16"31 3/4"0.141"CoarseModified BottomH2#2€145.97
OSG 3350004402 Spiral Flute Tap Modified Bottoming #4x40 Hr | AG3ZRD 33XD33 33500044029/16"31 7/8"0.141"CoarseModified BottomH2#4€99.87
OSG 3350004403 Spiral Flute Tap Modified Bottoming #4x40 Hr | AG3ZRE 33XD34 33500044039/16"31 7/8"0.141"CoarseModified BottomH3#4€99.87
OSG 3350006323 Spiral Flute Tap Modified Bottoming #6x32 Hr | AG3ZRG 33XD36 335000632311/16"32"0.141"CoarseModified BottomH3#6€82.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 3350006322 Spiral Flute Tap Modified Bottoming #6x32 Hr
€88.76 /unit