C.H. HANSON 15018 Barricade Tape, Yellow, Construction Area, 3 Inch Size, 1000 Feet Length | CD6LDB

CH HANSON 15018 Barricade Tape, Yellow, Construction Area, 3 Inch Size, 1000 Feet Length

Item: CD6LDB Model: 15018
In Stock

Get it by Thursday, Jun 12

€13.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarricade Tape

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)18.11
Ship length (cm)7.62
Ship width (cm)18.11
Country of OriginUS

Product Variants

ProductModelColorMaterialThicknessCharacterMilsPatternPerformance Temp.ShapePkg. Qty.Price
C.H. HANSON 14090 Barricade Tape, Caution, Yellow, 1000 Feet, 3 Mil | AB6MGQ 21YH35 14090YellowPolyethylene3 mil.-----1€18.00
C.H. HANSON 15142 Barricade Tape Danger Red 1000 Feet Polyethylene | AB6MGR 21YH37 15142RedPolyethylene3 mil.-----1€12.78
C.H. HANSON 16028 Barricade Tape Green Polypropylene 1000 Feet | AB6MGV 21YH63 16028GreenPolyethylene------1€45.19
C.H. HANSON 16001 Barricade Safety Tape Roll, 3 Inch Width, 1000 Feet Length | AC6MZD 35R878 16001Black, YellowPolyethylene2 mil.-----1€10.15
C.H. HANSON 16101 Barricade Safety Tape Roll, Caution Wet Paint, 2 Mil, 300 Feet Length | AC6MZE 35R879 16101Black, YellowPolyethylene2 mil.--Solid+32°F to +100.4°FRoll1€5.40
C.H. HANSON 16000-US Barricade Tape, Yellow/ Black 1000 Feet Length, 3 Inch Size | AF2KWT 6UTA8 16000-USBlack, YellowPolyethylene2 mil.-----1€24.29
C.H. HANSON 16003-US Barricade Tape, Red/black 1000 Feet Length, 3 Inch Size | AF2KWU 6UTA9 16003-USBlack, RedPolyethylene2 mil.-----1€51.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 15018 Barricade Tape, Yellow, Construction Area, 3 Inch Size, 1000 Feet Length
€13.59 /unit