Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 20612516 Solid Router Bit, Burr End, 3/8 In, 1 1/8 In, 3 In, 15 Degree Helix Angle | CT6GMT

OSG 20612516 Solid Router Bit, Burr End, 3/8 In, 1 1/8 In, 3 In, 15 Degree Helix Angle

Item: CT6GMT Model: 20612516Cross Ref: 35DR36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€507.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.3/8"
Cutting DirectionRight Hand
Cutting Length1 1/8"
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishDiamond
Flute TypeBurr End
GradeGeneral Purpose
Helix Angle15°
List Number2061
MaterialCarbide
Number Of Flutes12
Overall Length3"
Primary Material ApplicationComposite
Shank Dia.3/8"
System Of MeasurementImperial
Cutter Dia.3/8"
Cutting Direction - MachiningRight Hand
Finish - MachiningDiamond
Length Of Cut1 1/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Router Bit Flute TypeBurr End
Shank Diameter3/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting LengthOverall LengthShank Dia.Number Of FlutesEnd Mill ApplicationFinishEnd Mill Cutting TypeFlute TypePrice
OSG 640-0622 Solid Router Bit, Burr End, 1/16 In, 3/16 In, 1 1/2 In, 1/8 Inch Shank Dia | CT6GLT 640-06220.188"1 1/2"1/8"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€12.11
OSG 640-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 1/2 Inch Shank Dia | CT6GLU 640-50021"3"1/2"-Finishing, RoughingBright, UncoatedNon Center CuttingBurr End€71.91
OSG 20611716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLV 206117161"3"1/2"14FinishingDiamondCenter CuttingBurr End€668.51
OSG 20613716 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLW 206137161"3"1/2"14FinishingDiamondCenter CuttingBurr End€587.54
OSG 641-5002 Solid Router Bit, Burr End, 1/2 In, 1 In, 3 In, 30 Degree Helix Angle | CT6GLX 641-50021"3"1/2"-FinishingBright, UncoatedCenter CuttingBurr End€107.84
OSG 20612716 Solid Router Bit, Burr End, 1/2 In, 2 In, 4 In, 15 Degree Helix Angle | CT6GLY 206127162"4"1/2"16FinishingDiamondCenter CuttingBurr End€653.20
OSG 20614316 Solid Router Bit, Burr End, 1/4 In, 1 In, 3 In, 15 Degree Helix Angle | CT6GLZ 206143161"3"1/4"10FinishingDiamondCenter CuttingBurr End€313.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 20612516 Solid Router Bit, Burr End, 3/8 In, 1 1/8 In, 3 In, 15 Degree Helix Angle
€507.75 /unit