Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1981900 Spiral Point Tap, M12X1.75 Thread Size, 23 mm Thread Length, 85 mm Length, 3 Flutes | CT6PLU

OSG 1981900 Spiral Point Tap, M12X1.75 Thread Size, 23 mm Thread Length, 85 mm Length, 3 Flutes

Item: CT6PLU Model: 1981900Cross Ref: 2WAL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size0.422"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Coolant FedNon Coolant Through
Drill Bit Size10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Extended NeckYes
FinishBright
Fits ClassClass 6H
Number Of Flutes3
Overall Length85 mm
Primary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.9.32 mm
Shank Length50 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size6.98 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap TypeSpiral Point Tap
Thread DirectionRight Hand
Thread Length23 mm
Thread LimitD6
Thread Pitch1.75 mm
Thread SizeM12 x 1.75
Thread StandardMetric Coarse
Class Of FitClass 6H
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap Thread SizeM12 x 1.75
Thread Limit / Class Of FitD6, 6H

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitThread LengthOverall LengthNumber Of FlutesThread StandardTap ChamferPrice
OSG 2884105 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEU 2884105#0-801.2 mm2B1/4"1.594"2CoarsePlug€27.75
OSG 2884101 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEV 2884101#0-801.2 mm2B1/4"1.594"2CoarsePlug€23.37
OSG 2884100 Spiral Point Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 19/32 Inch Length | CT6NEW 2884100#0-801.2 mm2B1/4"1.594"2CoarsePlug€26.16
OSG 1210001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEX 1210001#0-801.2 mmH35/16"1.688"2FinePlug€27.74
OSG 1205001 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEY 1205001#0-801.2 mmH25/16"1.688"2FinePlug€27.74
OSG 1205000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NEZ 1205000#0-801.2 mmH25/16"1.688"2FinePlug€28.90
OSG 1210000 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 11/16 Inch Length | CT6NFA 1210000#0-801.2 mmH35/16"1.688"2FinePlug€28.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1981900 Spiral Point Tap, M12X1.75 Thread Size, 23 mm Thread Length, 85 mm Length, 3 Flutes
€48.31 /unit