Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1 X 3/4 FF-SS Nipple, 1 Inch X 3/4 Inch Fitting Pipe Size, Male Nptf X Male Nptf, Stainless Steel | CT7HUB

PARKER 1 X 3/4 FF-SS Nipple, 1 Inch X 3/4 Inch Pipe, Male Nptf X Male Nptf, Stainless Steel

Item: CT7HUB Model: 1 X 3/4 FF-SSCross Ref: 60UT38
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€197.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationHydraulic Fluid
Basic Fitting ShapeNipple
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPTF
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeNPTF
Hex Size1 3/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Operating Pressure5400 psi
Overall Length2.062"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeNipple
Material GradeGrade 316
Maximum Operating Pressure5400 psi
StandardsANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)3.49
Ship length (cm)5.24
Ship width (cm)3.49
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
PARKER 1 X 3.0 FFF-SS Long Nipple, 316 Stainless Steel, 1 Inch Size x 1 Inch Size Fitting Pipe Size | CT7HQG 1 X 3.0 FFF-SSHydraulic Fluid5400 psiStainless SteelLong Nipple1"NPTF1"NPTF€224.82
PARKER 8-8 MHLN-SS 3.5 Long Nipple, 316 Stainless Steel, 1/2 Inch Size x 1/2 Inch Size Fitting Pipe Size | CT7HQH 8-8 MHLN-SS 3.5Air, Natural Gas, Oil6600 psiStainless SteelLong Nipple1/2"NPT1/2"NPT€297.43
PARKER 1/2 X 3.0 FFF-SS Long Nipple, 316 Stainless Steel, 1/2 Inch Size x 1/2 Inch Size Fitting Pipe Size | CT7HQJ 1/2 X 3.0 FFF-SSHydraulic Fluid7200 psiStainless SteelLong Nipple1/2"NPTF1/2"NPTF€72.51
PARKER 1/2 X 6.0 FFF-SS Long Nipple, 316 Stainless Steel, 1/2 Inch Size x 1/2 Inch Size Fitting Pipe Size | CT7HQK 1/2 X 6.0 FFF-SSHydraulic Fluid7200 psiStainless SteelLong Nipple1/2"NPTF1/2"NPTF€119.65
PARKER 1/2 X 4.0 FFF-SS Long Nipple, 316 Stainless Steel, 1/2 Inch Size x 1/2 Inch Size Fitting Pipe Size | CT7HQL 1/2 X 4.0 FFF-SSHydraulic Fluid7200 psiStainless SteelLong Nipple1/2"NPTF1/2"NPTF€93.77
PARKER 1/4 X 1.5 FFF-SS Long Nipple, 316 Stainless Steel, 1/4 Inch Size x 1/4 Inch Size Fitting Pipe Size | CT7HQM 1/4 X 1.5 FFF-SSHydraulic Fluid7200 psiStainless SteelLong Nipple1/4"NPTF1/4"NPTF€64.60
PARKER 1/4 X 2.0 FFF-SS Long Nipple, 316 Stainless Steel, 1/4 Inch Size x 1/4 Inch Size Fitting Pipe Size | CT7HQN 1/4 X 2.0 FFF-SSHydraulic Fluid7200 psiStainless SteelLong Nipple1/4"NPTF1/4"NPTF€27.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1 X 3/4 FF-SS Nipple, 1 Inch X 3/4 Inch Pipe, Male Nptf X Male Nptf, Stainless Steel
€197.79 /unit