Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45J243 Socket 1 Inch Drive 41mm 12 Point Standard | AD6HEQ

WESTWARD 45J243 Socket 1 Inch Drive 41mm 12 Point Standard

Item: AD6HEQ Model: 45J243
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingNo
Number Of Points12
Overall Length2 3/4"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)5.69
Ship length (cm)7.01
Ship width (cm)5.69
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsSocket DepthFinishDrive TypeTether CapableMeasurement TypePrice
WESTWARD 45J240 Socket 1 Inch Drive 35mm 12 Point Standard | AD6HEN 45J2402 2/5"1"12StandardChrome PlatedHandNot Tether CapableMetric€25.15
WESTWARD 45J241 Socket 1 Inch Drive 36mm 12 Point Standard | AD6HEP 45J2412.556"1"12StandardChrome PlatedHandNot Tether CapableMetric€25.21
WESTWARD 45J244 Socket 1 Inch Drive 46mm 12 Point Standard | AD6HER 45J2443"1"12StandardChrome PlatedHandNot Tether CapableMetric€34.71
WESTWARD 45J245 Socket 1 Inch Drive 50mm 12 Point Standard | AD6HET 45J2453"1"12StandardChrome PlatedHandNot Tether CapableMetric€44.23
WESTWARD 45J246 Socket 1 Inch Drive 54mm 12 Point Standard | AD6HEU 45J2463.143"1"12StandardChrome PlatedHandNot Tether CapableMetric€44.46
WESTWARD 45J247 Socket 1 Inch Drive 55mm 12 Point Standard | AD6HEV 45J2473.143"1"12StandardChrome PlatedHandNot Tether CapableMetric€56.31
WESTWARD 45J248 Socket 1 Inch Drive 58mm 12 Point Standard | AD6HEW 45J2483.143"1"12StandardChrome PlatedHandNot Tether CapableMetric€55.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45J243 Socket 1 Inch Drive 41mm 12 Point Standard
€30.05 /unit