Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 17625008 Jobber Length Drill Bit, 5/8 Inch Size Drill Bit Size, 5/8 Inch Shank Dia | CT6DZU

OSG 17625008 Jobber Length Drill Bit, 5/8 Inch Size Drill Bit Size, 5/8 Inch Shank Dia

Item: CT6DZU Model: 17625008Cross Ref: 34YU82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.625
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishV Coat
Flute Length5.188"
Flute TypeSpiral
List Number1700
MaterialHigh Speed Steel
Max. Drilling Depth5 3/16" , 5.188"
Number Of Coolant Holes2
Number Of Flutes2
Overall Length7.562"
Point Angle130°
Point TypeR Thinning Point
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Secondary Material ApplicationAluminum, Cast Iron, Die Steel, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, P, S
Shank Dia.5/8"
Shank Length61 mm
Shank TypeStraight
Sheeter DrillNo
Size5/8"
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio5xD
Drill Bit Point Angle130°
Drill Bit Point TypeR Thinning Point
Drill Bit Size5/8"
Drill Diameter Tolerance+0.000, -0.027 mm
Finish - MachiningV
Helix Angle30°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth5 3/16"
Measurement SystemFractional Inch
Series1700 Series
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthMaterialFinishPrice
OSG 18062508 Jobber Length Drill Bit, 1 1/16 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMA 180625081.06256 5/8"6 5/8"1 1/4"9.688"78 mmHigh Speed SteelV Coat€943.37
OSG 18031208 Jobber Length Drill Bit, 1 1/32 Inch Size Drill Bit Size, 25.40 mm Shank Dia | CT6CMB 180312081.03136 1/2"6 1/2"25.4 mm228 mm77 mmHigh Speed SteelV Coat€891.06
OSG 18250008 Jobber Length Drill Bit, 1 1/4 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMC 182500081.257 7/8"7 7/8"1 1/4"7.188"77 mmHigh Speed SteelV Coat€1,159.48
OSG 18125008 Jobber Length Drill Bit, 1 1/8 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMD 181250081.1257 1/8"7 1/8"1 1/4"0.812"78 mmHigh Speed SteelV Coat€1,004.19
OSG 18093808 Jobber Length Drill Bit, 1 3/32 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CME 180938081.09386 7/8"6 7/8"1 1/4"9.938"78 mmHigh Speed SteelV Coat€943.37
OSG 18218808 Jobber Length Drill Bit, 1 7/32 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMF 182188081.21887 1/2"7 1/2"1 1/4"1.188"78 mmHigh Speed SteelV Coat€1,159.48
OSG 18000008 Jobber Length Drill Bit, 1 Inch Size Drill Bit Size, 6 3/8 Inch Flute Length | CT6CMG 1800000816 3/8"6 3/8"1"9.438"78 mmHigh Speed SteelV Coat€855.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 17625008 Jobber Length Drill Bit, 5/8 Inch Size Drill Bit Size, 5/8 Inch Shank Dia
€520.32 /unit