Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 416J29 Trash Can Top, Round, Canopy, For 55 gal Cntnr Cap, 23 1/2 Inch Width/Dia, Metal, Steel | CU6VGU

TOUGH GUY 416J29 Trash Can Top, Round, Canopy, For 55 gal Cntnr Cap, 23 1/2 Inch Width/Dia, Metal, Steel

Item: CU6VGU Model: 416J29
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorBlack
For Container Capacity55 gal.
Height11"
Lid ConnectionSnap On
Lid ShapeRound
Number Of Openings2
Specific Container MaterialSteel
Top TypeCanopy
Width23 1/2"
Compatible Manufacturer Part NumberWR-55 BLK
Overall Diameter23 1/2"
Overall Height11"
Product TypeTrash Can Top

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 416J29 Trash Can Top, Round, Canopy, For 55 gal Cntnr Cap, 23 1/2 Inch Width/Dia, Metal, Steel