Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 18062508 Jobber Length Drill Bit, 1 1/16 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMA

OSG 18062508 Jobber Length Drill Bit, 1 1/16 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia

Item: CT6CMA Model: 18062508Cross Ref: 34YU95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,058.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent1.0625
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishV Coat
Flute Length6 5/8"
Flute TypeSpiral
List Number1700
MaterialHigh Speed Steel
Max. Drilling Depth6 5/8"
Number Of Coolant Holes2
Number Of Flutes2
Overall Length9.688"
Point Angle130°
Point TypeR Thinning Point
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Secondary Material ApplicationAluminum, Cast Iron, Die Steel, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, P, S
Shank Dia.1 1/4"
Shank Length78 mm
Shank TypeStraight
Sheeter DrillNo
Size1.062"
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeR Thinning Point
Drill Bit Size1 1/16"
Drill Diameter Tolerance+0.000, -0.033 mm
Finish - MachiningV
Material - MachiningHigh Speed Steel
Maximum Drilling Depth6 5/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthMaterialFinishPrice
OSG 18031208 Jobber Length Drill Bit, 1 1/32 Inch Size Drill Bit Size, 25.40 mm Shank Dia | CT6CMB 180312081.03136 1/2"6 1/2"25.4 mm228 mm77 mmHigh Speed SteelV Coat€891.06
OSG 18250008 Jobber Length Drill Bit, 1 1/4 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMC 182500081.257 7/8"7 7/8"1 1/4"7.188"77 mmHigh Speed SteelV Coat€1,159.48
OSG 18125008 Jobber Length Drill Bit, 1 1/8 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMD 181250081.1257 1/8"7 1/8"1 1/4"0.812"78 mmHigh Speed SteelV Coat€1,004.19
OSG 18093808 Jobber Length Drill Bit, 1 3/32 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CME 180938081.09386 7/8"6 7/8"1 1/4"9.938"78 mmHigh Speed SteelV Coat€943.37
OSG 18218808 Jobber Length Drill Bit, 1 7/32 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia | CT6CMF 182188081.21887 1/2"7 1/2"1 1/4"1.188"78 mmHigh Speed SteelV Coat€1,159.48
OSG 18000008 Jobber Length Drill Bit, 1 Inch Size Drill Bit Size, 6 3/8 Inch Flute Length | CT6CMG 1800000816 3/8"6 3/8"1"9.438"78 mmHigh Speed SteelV Coat€855.27
OSG 17500008 Jobber Length Drill Bit, 1/2 Inch Size Drill Bit Size, 1/2 Inch Shank Dia | CT6CND 175000080.54 1/2"4 1/2"1/2"6.594"53 mmHigh Speed SteelV Coat€319.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 18062508 Jobber Length Drill Bit, 1 1/16 Inch Size Drill Bit Size, 1 1/4 Inch Shank Dia
€1,058.99 /unit