Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1650508708 Spiral Flute Tap, 2-4-1/2 Thread Size, 1 7/16 Inch Thread Length, 9 13/16 Inch Length | CT6LZH

OSG 1650508708 Spiral Flute Tap, 2-4-1/2 Thread Size, 1 7/16 Inch Thread Length, 9 13/16 Inch Length

Item: CT6LZH Model: 1650508708Cross Ref: 54MG31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,608.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
65% Thread Drill Size1.812"
75% Thread Drill Size1.784"
Coolant FedNon Coolant Through
Drill Bit Size1.7691", 1.7835", 1.7979", 1.8124", 1.8268"
Extended NeckYes
FeaturesOsg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
FinishTitanium Carbonitride Coated
GradeGrade 16505, Grade VC-10
Number Of Flutes4
Overall Length9.812"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Cast Iron, Steel
Shank Dia.1 5/8"
Shank Length4.312"
Shank TypeStraight
Square Size1.233"
System Of MeasurementImperial
Tap Length StandardDIN
Tap MaterialPowdered Metal
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 7/16"
Thread LimitH12
Thread Size2"-4 1/2
Thread StandardCoarse
Threads Per Inch4.5
Material Grade - MachiningGrade 16505, VC-10
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, M, P
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsDIN
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread Size2"-4-1/2
Thread Limit / Class Of FitH12

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1650508708 Spiral Flute Tap, 2-4-1/2 Thread Size, 1 7/16 Inch Thread Length, 9 13/16 Inch Length
€1,608.49 /unit