Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1313508 Pipe Tap 2 inch 11-1/2 Pitch NPTF | AG4JMX 33ZM22

OSG 1313508 Pipe Tap 2 inch 11-1/2 Pitch NPTF

Item: AG4JMX Model: 1313508Cross Ref: 33ZM22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€853.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size2 3/16"
FinishTiCN Coated
List Number118
MaterialHigh Speed Steel
Max. Projection0.667"
No. Of Pieces1
Number Of Flutes7
Overall Length4 1/2"
Pitch Diameter LimitNot Rated
Pitch Diameter Limits2.5P
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.1 7/8"
Shank Length2 47/64"
Size2
Spiral DirectionNeutral
Square Size1.405"
System Of MeasurementFractional Inch
Tap ChamferTaper
Tap GroupingTap
Tap TypePipe
Thread DirectionRight Hand
Thread Length1 3/4"
Thread TypeNPTF
Threads Per Inch11.5

Shipping Info:

Ship weight (kg) 1.5322
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)7.62
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Square SizeSizeShank LengthMax. ProjectionPrice
OSG 1312508 Pipe Tap Pipe 1/16 Inch x 27 TiCN | AG4JMD 33ZM04 131250811/16"2 1/8"40.313"0.233"--0.312"€59.77
OSG 1312608 Pipe Tap Pipe 1/8 Inch x 27 TiCN | AG4JMF 33ZM06 13126083/4"2 1/8"40.438"0.327"1/8"1 11/64"0.312"€61.24
OSG 1312708 Pipe Tap Pipe 1/8 Inch x 27 TiCN | AG4JMH 33ZM08 13127083/4"2 1/8"40.313"0.233"1/8"-0.312"€54.26
OSG 1312808 Pipe Tap Pipe 1/4 Inch x 18 TiCN | AG4JMK 33ZM10 13128081 1/16"2.437"40.563"0.42"1/4"1 9/64"0.459"€64.46
OSG 1313008 Pipe Tap Pipe 1/2 Inch x 14 TiCN | AG4JMN 33ZM13 13130081 3/8"3 1/8"40.688"0.514"1/2"1 47/64"0.579"€122.96
OSG 1313208 Pipe Tap Pipe 1 Inch x 11-1/2 TiCN | AG4JMR 33ZM16 13132081 3/4"3 3/4"51 1/8"0.842"11 63/64"0.678"€278.95
OSG 1313308 Pipe Tap Pipe 1-1/4 Inch x 11-1/2 TiCN | AG4JMU 33ZM18 13133081 3/4"4"51.313"0.983"1 1/4"2 15/64"0.686"€441.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1313508 Pipe Tap 2 inch 11-1/2 Pitch NPTF
€853.17 /unit