DAYTON 7HR28 Blower 10 5/8 In | AF3LJR

DAYTON 7HR28 Blower 10 5/8 In

Item: AF3LJR Model: 7HR28
In Stock

Get it by Tuesday, Jun 10

€1,203.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 1.000 In Sp930 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1050 RPM
Cfm @ 0.250-in. Sp1720 CFM
Cfm @ 0.500-in. Sp1500 CFM
Cfm @ 0.750-in. Sp1250 CFM
Cfm @ 1.000-in. Sp930 CFM
Dimension A17 1/2"
Dimension B16 5/16"
Dimension C8"
Dimension D11/16"
Dimension E11 3/8"
Dimension F10 7/8"
Dimension G11 1/4"
Dimension H10 3/8"
Dimension J10 1/8"
Dimension K8 1/4"
Dimension L18"
Dimension M8"
Dimension R3/4"
Dimension S3 1/8"
Dimension T1 1/16"
Dimension X5/16"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height11 3/8"
Discharge Width8 1/4"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth16 5/16"
Housing FinishGalvanized
Housing Height17 1/2"
Housing Length16 5/16" , 16.312"
Housing MaterialSteel
Housing Width8 1/4"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.10 7/8"
Inlet Diameter10 7/8"
Max. Ambient Temp.104°F
Max. Blower Rpm1350 RPM
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56H
Motor Horsepower3/4 hp
Motor Hp3/4 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height11 3/8"
Outlet ShapeRectangular
Outlet Width8 1/4"
Overall Depth10 5/8"
Overall Height18"
Overall Width16 5/16"
Phase3
RotationCW
Shaft Dia.3/4"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.11 1/8"
Wheel MaterialSteel
Wheel Width6 7/16" , 6.437"
Airflow @ 0.125 In Sp1820 CFM
Airflow @ 0.250 In Sp1720 CFM
Airflow @ 0.750 In Sp1250 CFM
Current2.5/1.3A
Housing Material FinishGalvanized
Maximum Fan Speed1350 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsUL/CUL LISTED
Wheel Diameter11 1/8"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 31.6575
Ship height (cm)45.72
Ship length (cm)26.99
Ship width (cm)41.43
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpBlower RpmHousing LengthWheel WidthCfm @ 0.250-in. SpPrice
DAYTON 7HR16 Blower 10 5/8 In | AF3LJD 7HR161500 CFM115/230V13/4 hp1050 RPM16.312"6.437"1720 CFM€1,051.08
DAYTON 7HR17 Blower 10 5/8 In | AF3LJE 7HR171810 CFM115/230V11 hp1175 RPM16.312"6.437"1970 CFM€1,048.31
DAYTON 7HR27 Blower 10 5/8 In | AF3LJQ 7HR271040 CFM230/460V11/2 hp850 RPM16.312"6.437"1310 CFM€1,290.04
DAYTON 7HR29 Blower 10 5/8 In | AF3LJT 7HR291810 CFM230/460V31 hp1175 RPM16.312"6.437"1970 CFM€1,264.73
DAYTON 7HR30 Blower 10 5/8 In | AF3LJU 7HR302170 CFM230/460V31 1/2 hp1350 RPM16.312"6.437"2320 CFM€1,520.31
DAYTON 7HR37 Blower 10 5/8 In | AF3LKB 7HR371040 CFM115/230V11/2 hp850 RPM16.312"6.437"1310 CFM€943.66
DAYTON 7HR64 Blower 10 5/8 In | AF3LLF 7HR641040 CFM115/230V11/2 hp850 RPM16.312"6.437"1310 CFM€889.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HR28 Blower 10 5/8 In
€1,203.61 /unit