Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1111505705 Spiral Point Tap Plug M12x1.25 TiN 3 Flutes | AH3ZEB 33XY87

OSG 1111505705 Spiral Point Tap Plug M12x1.25 TiN 3 Flutes

Item: AH3ZEB Model: 1111505705Cross Ref: 33XY87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Dimension TypeMetric
FinishTin Coat
List Number11115
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length86 mm
Shank Dia.9.3 mm
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length42 mm
Thread TypeMetric Fine
65% Thread Drill Size10.94 mm
75% Thread Drill Size10.78 mm
Class Of FitClass 6H
Coolant FedNon Coolant Through
Drill Bit Size10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH, K, M, N, P, S
Shank Length50 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size6.98 mm
Tap ChamferPlug
Tap FinishTiN
Tap MaterialCobalt
Tap Thread SizeM12 x 1.25
Thread LimitH5
Thread Limit / Class Of FitH5, 6H
Thread Pitch1.25 mm
Thread SizeM12 x 1.25
Thread StandardMetric Fine

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91

Product Details:

    • Tap Grouping : Tap
    • Pitch Diameter Limit : D5

Product Variants

ProductModelThread LengthOverall LengthThread SizeShank Dia.Thread TypeDimension TypeThread DirectionNumber Of FlutesPrice
OSG 1731905 Spiral Point Tap Plug 3/4-16 TiN 3 Flutes | AH3ZDY 33XV74 17319052"4 1/4"3/4"-160.59"FineImperialRight Hand3€138.00
OSG 1101511105 Spiral Point Tap Plug 5/16-18 TiN 3 Flutes | AH3ZDZ 33XW85 11015111051 1/8"2.719"5/16"-180.318"CoarseImperialRight Hand3€28.50
OSG 1101511805 Spiral Point Tap Plug 5/16-24 TiN 3 Flutes | AH3ZEA 33XX86 11015118051 1/8"2.719"5/16"-240.318"FineImperialRight Hand3€28.50
OSG 1242405 Spiral Point Tap Plug 1/2-13 TiN 3 Flutes | AH3ZEK 33YF77 12424051 21/32"3 3/8"1/2"-130.367"CoarseImperialRight Hand3€37.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1111505705 Spiral Point Tap Plug M12x1.25 TiN 3 Flutes
€60.82 /unit