Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1105100108 Straight Flute Tap Modified Bottoming 3x0.50mm Ticn | AG4EAT 33YH82

OSG 1105100108 Straight Flute Tap Modified Bottoming 3x0.50mm Ticn

Item: AG4EAT Model: 1105100108Cross Ref: 33YH82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
FinishTiCN Coated
List Number11051
MaterialXPM
Number Of Flutes4
Overall Length49 mm
Pitch Diameter LimitsD3
Pitch Type0.5 mm
Shank Dia.3.58 mm
SizeM3
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length16 mm
Thread TypeMetric Coarse
55% Thread Drill Size#37
75% Thread Drill Size2.5 mm
Coolant FedNon Coolant Through
Measurement SystemMetric
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Thread Limit / Class Of FitD3
Thread Pitch0.5 mm
Thread SizeM6 x 1

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsSizeThread StandardPrice
OSG 1005110508 Straight Flute Tap Modified Bottoming #6x32 Ticn | AG4EAJ 33YH73 100511050811/16"2"40.141"CoarseH3#6-€42.61
OSG 1005110808 Straight Flute Tap Modified Bottoming #8x32 Ticn | AG4EAK 33YH74 10051108083/4"2 1/8"40.168"CoarseH3#8-€46.57
OSG 1005111008 Straight Flute Tap Modified Bottoming #10x24 Ticn | AG4EAL 33YH75 10051110087/8"2 3/8"40.194"CoarseH3#10-€45.63
OSG 1005111208 Straight Flute Tap Modified Bottoming #10x32 Ticn | AG4EAM 33YH76 10051112087/8"2 3/8"40.194"FineH3#10-€46.43
OSG 1005111608 Straight Flute Tap Modified Bottoming 1/4 Inch x 28 Ticn | AG4EAN 33YH77 10051116081"2 1/2"40.255"FineH4--€61.93
OSG 1005111808 Straight Flute Tap Modified Bottoming 5/16 Inch x 18 Ticn | AG4EAP 33YH78 10051118081 1/8"2.719"50.318"CoarseH5--€65.47
OSG 1005112408 Straight Flute Tap Modified Bottoming 3/8 Inch x 24 Ticn | AG4EAQ 33YH80 10051124081 1/4"2.938"50.381"FineH4--€74.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1105100108 Straight Flute Tap Modified Bottoming 3x0.50mm Ticn
€48.68 /unit