BISON 011-175-0013 Dc Gearmotor, 139Rpm, 90V, Parallel, 90VDC, Tenv, 42 In-Lb | CN9NCB

BISON GEAR & ENGINEERING 011-175-0013 Dc Gearmotor, 139Rpm, 90V, Parallel, 90VDC, Tenv, 42 In-Lb

Item: CN9NCB Model: 011-175-0013Cross Ref: 58YN03
In Stock

Get it by Thursday, Jun 12

€657.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall
ColorBlack
FeaturesAccessory Shaft, Shaft Mount Encoder
Full Load Amps1.1A
Gear Ratio12.9:1
Gear TypeHelical
Housing FinishGloss Powder Coated
Housing MaterialAluminum
Housing Mount Hole Size7/25"
Input Hp1/10 hp
Ip RatingIP43
Keyway Depth1/8"
Keyway Length3/4"
Keyway TypeSquare
Keyway Width1/8"
Length Less Shaft8 7/25"
LubricationOil
Max. Output Speed139 RPM
Max. Output Voltage130V
Max. Torque42 lbs.-in.
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Nonventilated
Motor TypePermanent Magnet DC
Mount Hole Center-to-center Length3 3/4"
Mount Hole Center-to-center Width1 22/25"
Mounting OrientationAny Angle
Number Of Housing Mount Holes4
Number Of Stages2
Operating Voltage90V DC
Output Shaft Dia.1/2"
Output Shaft TypeKeyed
Overall Length9.7"
Overall Width3 3/5"
Overhung Load Capacity220 lbs.-ft.
RotationCW/CCW
Shaft MaterialSteel
Shaft OrientationParallel
Full Load Current1.1A
Housing Material FinishGloss Powder Coated
Maximum Output Speed139 RPM @ 130V
Maximum Torque42 lbs.-in.
Output Shaft Diameter1/2"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)24.64
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelMax. TorqueInput HpOverhung Load CapacityGear RatioShaft OrientationFull Load AmpsOverall LengthOutput Shaft Dia.Price
BISON 021-756-4413 Dc Gearmotor, 135Rpm, 90V, Right Angle, 90VDC, Tenv, 70 In-Lb | CN9NBZ 021-756-441370 lbs.-in.1/4 hp300 lbs.-ft.13.3:1Right Angle2.6A11.73"3/4"€698.05
BISON 011-190-0013 Dc Gearmotor, 139 Rpm, 90V, Parallel, 90VDC, Tenv, 20 In-Lb | CN9NCA 011-190-001320 lbs.-in.1/20 hp220 lbs.-ft.12.9:1Parallel0.6A8 4/5"1/2"€440.72
BISON 011-175-0010 Dc Gearmotor, 185Rpm, 90V, Parallel, 90VDC, Tenv, 32 In-Lb | CN9NCC 011-175-001032 lbs.-in.1/10 hp218 lbs.-ft.9.7:1Parallel1.1A9.7"1/2"€562.78
BISON 011-175-0007 Dc Gearmotor, 268Rpm, 90V, Parallel, 90VDC, Tenv, 22 In-Lb | CN9NCD 011-175-000722 lbs.-in.1/10 hp200 lbs.-ft.6.7:1Parallel1.1A9.7"1/2"€549.21
BISON 011-336-4005 Dc Gearmotor, 360Rpm, 90V, 90VDC, 40 In-Lb | CN9NCE 011-336-400540 lbs.-in.1/4 hp170 lbs.-ft.5:1-2.5A10.53"5/8"€640.73
BISON 011-190-0049 Dc Gearmotor, 37 Rpm, 90V, Parallel, 90VDC, Tenv, 74 In-Lb | CN9NCF 011-190-004974 lbs.-in.1/20 hp130 lbs.-ft.49:1Parallel0.6A8 4/5"1/2"€455.43
BISON 011-348-4040 Dc Gearmotor, 42Rpm, 90V, 90VDC, 300 In-Lb | CN9NCG 011-348-4040300 lbs.-in.1/4 hp350 lbs.-ft.42.9:1-2.3A14.26"3/4"€689.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 011-175-0013 Dc Gearmotor, 139Rpm, 90V, Parallel, 90VDC, Tenv, 42 In-Lb
€657.05 /unit