Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZMBSW-14 Fastener Seal Zinc Plated Steel with Buna-N Rubber, Screw Size 1 Inch | CU7KYZ

USA SEALING ZMBSW-14 Rubber, Steel, Not Gr., 1 19/25 In O.D., 0.988 In I.D., Metal Bonded

Item: CU7KYZ Model: ZMBSW-14Cross Ref: 61JX67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber
FinishZinc Plated
GradeNon Graded
Inside Dia.0.988"
MaterialSteel
Max. Thickness0.087"
Outside Dia.1 19/25"
Seal MaterialBuna N
System Of MeasurementImperial
TypeMetal Bonded

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZMBSW-14 Rubber, Steel, Not Gr., 1 19/25 In O.D., 0.988 In I.D., Metal Bonded
€8.58 /unit