Flat Shipping

Flat Shipping at €24.99 + VAT

ONSRUD AMC706438 Ball End Mill, 2 Flutes, 5/8 Inch Milling Dia, 4 Inch Overall Length | CT4PFE

ONSRUD AMC706438 Ball End Mill, 2 Flutes, 5/8 Inch Milling Dia, 4 Inch Overall Length

Item: CT4PFE Model: AMC706438Cross Ref: 4XZK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
ApplicationFor Aluminum
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle40°
List NumberAMC
MaterialCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Milling Dia.5/8"
Neck Dia.19/32"
Neck Length2 1/8"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Dia.5/8"
Shank TypeStraight , Weldon Flat
Single End/double EndSingle End
System Of MeasurementImperial
TypeAluminum, Necked, Standard Length

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthCoolant FedNeck LengthNeck Dia.Price
ONSRUD AMC700638 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT4PDL AMC7006381"1"Single End4"1 1/4"Non Coolant ThroughNot Applicable-€475.20
ONSRUD AMC701288 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT4PDN AMC7012881"1"Single End5"2 1/2"Non Coolant ThroughNot Applicable-€555.51
ONSRUD AMC707288 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT4PDP AMC7072881"1"Single End6"1 1/4"Non Coolant Through3 1/8"61/64"€535.07
ONSRUD AMC701938 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT4PDR AMC7019381"1"Single End6"3 1/4"Non Coolant ThroughNot Applicable-€658.81
ONSRUD AMC707938 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 7 Inch Overall Length | CT4PDU AMC7079381"1"Single End7"1 1/4"Non Coolant Through4 1/8"61/64"€605.09
ONSRUD AMC700988 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CT4PDV AMC7009881/2"1/2"Single End3"1 1/4"Non Coolant ThroughNot Applicable-€110.98
ONSRUD AMC700338 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CT4PDW AMC7003381/2"1/2"Single End3"5/8"Non Coolant ThroughNot Applicable-€103.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ONSRUD AMC706438 Ball End Mill, 2 Flutes, 5/8 Inch Milling Dia, 4 Inch Overall Length
€294.51 /unit