Flat Shipping

Flat Shipping at €24.99 + VAT

3M 983-10 Conspicuity Tape 2 Inch White - Pack of 100 | AD9KFD 4TDR3

3M 983-10 Conspicuity Tape 2 Inch White, 100 Pk

Item: AD9KFD Model: 983-10Cross Ref: 4TDR3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPremium Grade Reflective Tape
ColorWhite
Length12"
MaterialRigid
Package TypeRoll
Thickness14 mil. to 18mil.
TypeTruck And Trailer
Width2"
Adhesion Strength2.5 lbs.-in. (FRP), 3 lbs.-in. (Prepainted Panel), 3 lbs.-in. (Tedlar), 3.5 lbs.-in. (Aluminum Rail), 5.3 lbs.-in. (Degreased Aluminum), 6 lbs.-in. (Stainless Steel)
Adhesive MaterialAcrylic
ApplicationAgriculture Vehicles,Emergency Vehicles,Marking,Roadwork Vehicles,Trucks And Trailers
Backing MaterialRetroreflective Microprismatic Material
Backing TextureSmooth
Indoor Or Outdoor UseOutdoor
Maximum Application Temperature100°F
Maximum Operating Temperature200°F
Minimum Application Temperature50°F
Minimum Operating Temperature30°F
Package ConfigurationRoll
Product FormRoll
Product TypePremium Grade Reflective Tape
Reflective ColorWhite
Reflective TechnologyMicro Prismatic
Shelf Life2 yrs.
StandardsDOT, NHTSA

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)6.35
Ship length (cm)46.99
Ship width (cm)6.6
HS code3919905010
Country of OriginUS

Product Variants

ProductModelColorThicknessTypeMaterialPkg. Qty.Price
3M 983-10 Conspicuity Continuous 2 Inch White Truck | AD9KFB 4TDR1 983-10White14 mil. to 18mil.Truck And TrailerRigid1€225.55
3M 983-10 Conspicuity Cut 2 Inch White Truck | AD9KFC 4TDR2 983-10White14 mil. to 18mil.Truck And TrailerRigid1€171.66
3M 983-32 Conspicuity 2 Inch White/red - Pack Of 100 | AD9KFG 4TDR7 983-32Red, White14 mil. to 18 mil.Truck And TrailerRigid100€173.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 983-10 Conspicuity Tape 2 Inch White, 100 Pk
€134.05 /pack