Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E2E-X2B1D12 2M Proximity Sensor, 10 To 30 V DC, 500 Hz Proximity Sensor Op Freq, 3 Wire Pnp, Cable | CT4MVU

OMRON E2E-X2B1D12 2M Proximity Sensor, 10 To 30 V DC, 500 Hz Proximity Sensor Op Freq, 3 Wire Pnp, Cable

Item: CT4MVU Model: E2E-X2B1D12 2MCross Ref: 798K03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Case MaterialNickel Plated Brass
Description/special FeaturesOutput Short-Circuit Protection, Reverse Polarity, Surge Suppression
Ip RatingIP67, IP67G, IP69K
Length47.1 mm
Max. Detecting Distance2 mm
Max. Load Current16 mA
Operating Temp. Range-40°C to +85°C
Output ModeNo
Proximity Sensing MethodInductive
Proximity Sensor Dia.12 mm
Proximity Sensor Electrical ConnectionCable
Proximity Sensor Operating Frequency1500 Hz
Proximity Sensor Output Circuit TypeThree Wire PNP
Shielded / UnshieldedShielded

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeShielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypeProximity Sensor Dia.Proximity Sensor Operating FrequencyPrice
OMRON E2E-X5Y1 Cylindrical Proximity Sensor, 24 To 240VAC, 25 Hz Proximity Sensor Op Freq, 2 Wire | CT4MQX E2E-X5Y15 mm-NoShielded300 mATwo Wire18 mm25 Hz€193.68
OMRON E2EX2MC182M Proximity Sensor, 10 To 30 V DC000 Hz Proximity Sensor Op Freq, 3 Wire Npn, Cable | CT4MVB E2EX2MC182M2 mmIP67, IP67G, IP69KNoUnshielded16 mAThree Wire NPN8 mm1000 Hz€216.06
OMRON E2E-X18MC130 2M Proximity Sensor, 10 To 30 V DC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn, Cable | CT4MVC E2E-X18MC130 2M18 mmIP67, IP67G, IP69KNoUnshielded16 mAThree Wire NPN30 mm100 Hz€260.17
OMRON E2E-X1R5C18-M1 Proximity Sensor, 10 To 30 V DC, 2000 Hz Proximity Sensor Op Freq, 3 Wire Npn | CT4MVD E2E-X1R5C18-M11.5 mmIP67, IP69KNoShielded16 mAThree Wire NPN8 mm2000 Hz€226.26
OMRON E2E-X1R5C18 2M Proximity Sensor, 10 To 30 V DC, 2000 Hz Proximity Sensor Op Freq, 3 Wire Npn, Cable | CT4MVE E2E-X1R5C18 2M1.5 mmIP67, IP67G, IP69KNoShielded16 mAThree Wire NPN8 mm2000 Hz€195.36
OMRON E2EX1R5C282M Proximity Sensor, 10 To 30 V DC, 2000 Hz Proximity Sensor Op Freq, 3 Wire Npn, Cable | CT4MVF E2EX1R5C282M1.5 mmIP67, IP67G, IP69KNCShielded16 mAThree Wire NPN8 mm2000 Hz€187.85
OMRON E2E-X1R5B1D8-M1 Proximity Sensor, 10 To 30 V DC, 2000 Hz Proximity Sensor Op Freq, 3 Wire Pnp | CT4MVG E2E-X1R5B1D8-M11.5 mmIP67, IP69KNoShielded16 mAThree Wire PNP8 mm2000 Hz€229.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E2E-X2B1D12 2M Proximity Sensor, 10 To 30 V DC, 500 Hz Proximity Sensor Op Freq, 3 Wire Pnp, Cable
€180.18 /unit