Item | Proximity Sensor |
Case Material | Nickel Plated Brass |
Description/special Features | Output Short-Circuit Protection, Reverse Polarity, Surge Suppression |
Ip Rating | IP67, IP67G, IP69K |
Length | 60.3 mm |
Max. Detecting Distance | 18 mm |
Max. Load Current | 16 mA |
Operating Temp. Range | -40°C to +85°C |
Output Mode | No |
Proximity Sensing Method | Inductive |
Proximity Sensor Dia. | 30 mm |
Proximity Sensor Electrical Connection | Cable |
Proximity Sensor Operating Frequency | 100 Hz |
Proximity Sensor Output Circuit Type | Three Wire NPN |
Shielded / Unshielded | Unshielded |
Ac Supply Voltage Rating | Not Rated |
Body Finish | Nickel Plated |
Body Material | Brass |
Dc Supply Voltage Rating | 10-30V DC |
Display Qty | 1 |
Electrical Connection | Bare Wire |
Electrical Installation Type | Prewired Cable |
Features | Cables With Oil Resistance Shut Out, E-Jig Compatible, Early Error Detection, Easy Installation, Environmental Resistance, Oil Resistance, Prox3 Hybrid Circuitry With Thermal Distance Control 2, Quick Recovery, Stable Operation, Vibration Resistant, Washdown Resistant, Water Resistant |
Includes | Clamping Nuts, Toothed Washer |
Includes Indicator Lights | Indicator Lights Included |
Load Current - Maximum | 200 mA |
Nominal Sensor Diameter | M30 Threaded |
Number Of Wires | 3 |
Operating Temperature - Maximum | 185°F |
Operating Temperature - Minimum | -40°F |
Output Circuit | NPN |
Output Circuit Contact Form | NO |
Output Circuit Type | NPN |
Output Circuit Voltage - Maximum | 30V DC |
Output Circuit Voltage - Minimum | 10V DC |
Overall Height | 60 mm |
Sensing Distance - Maximum | 18 mm |
Sensing Face Shielding | Unshielded |
Sensing Method | Inductive |
Sensor Body Style | Cylindrical |
Sensor Cable Length | 2m |
Sensor Diameter | 30 mm |
Series | E2E NEXT Series |
Standards | CE, CSA, CSA C22.2, UL 60947-5-2 4, UL 60947-5-2-14 |
Supply Voltage | 10-30V DC |