Item | Cylindrical Proximity Sensor |
Basic Proximity Sensor Case Material | Metal |
Cable Length | 2m |
Case Material | Nickel Plated Brass |
Includes | Instruction Manual |
Length | 41 mm |
Max. Detecting Distance | 5 mm |
Max. Load Current | 300 mA |
Output Mode | No |
Proximity Sensing Method | Inductive |
Proximity Sensor Dia. | 18 mm |
Proximity Sensor Electrical Connection | Cable |
Proximity Sensor Operating Frequency | 25 Hz |
Proximity Sensor Output Circuit Type | Two Wire |
Shielded / Unshielded | Shielded |
Ac Supply Voltage Rating | 20-264V AC |
Body Material | Stainless Steel |
Body Stainless Steel Grade | Grade 303 |
Dc Supply Voltage Rating | Not Rated |
Display Qty | 1 |
Electrical Connection | Bare Wire |
Electrical Installation Type | Prewired Cable |
Features | Cable Protector Provided, Detecting Ferrous Metals, Resists Cutting Oil |
Includes Indicator Lights | Indicator Lights Included |
Ip Rating | IP67 |
Load Current - Maximum | 300 mA |
Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Nominal Sensor Diameter | M18 Threaded |
Number Of Wires | 2 |
Operating Temperature - Maximum | 185°F |
Operating Temperature - Minimum | -40°F |
Output Circuit | 2 Wire AC |
Output Circuit Contact Form | NO |
Output Circuit Current - Maximum | 100 mA |
Output Circuit Current - Minimum | 5 mA |
Output Circuit Type | AC-Type |
Overall Height | 43 mm |
Sensing Distance - Maximum | 5 mm |
Sensing Face Shielding | Shielded |
Sensing Method | Inductive |
Sensor Body Style | Cylindrical |
Sensor Cable Length | 2m |
Sensor Diameter | 18 mm |
Series | E2E Series |
Standards | CCC, CE, UR |
Supply Voltage | 20-264V AC |