EATON E26X8HUL6392W-V4 | BJ2REA

EATON E26X8HUL6392W-V4 Assembled Stacklight, 120 V, 4 Lights, Amber/Blue/Green/Red, 7000-12000 Hr Life

Item: BJ2REA Model: E26X8HUL6392W-V4
In Stock

Get it by Monday, Jun 16

€1,004.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
BaseStandard
ColorBlack
FinishAnodized
Height12.87"
Length2 14/25"
Light ModulesBlue Incandescent, Amber Incandescent, Red Incandescent, Green Incandescent
MaterialAluminum
Mounting TypeStandard Three-Hole
SeriesE26 Series
Thread Size3/4"
Thread TypeNPT
Tube Size20 mm
TypeFour-Light Assembled Stacklight
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)32.69
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26X8HUL6392W-V4 Assembled Stacklight, 120 V, 4 Lights, Amber/Blue/Green/Red, 7000-12000 Hr Life
€1,004.79 /unit