OETIKER 17800166 Screw Clamp, Stainless Steel, 229 To 240 mm Range, Pack Of 10 | CD4QYE 240-9

OETIKER 17800166 Screw Clamp, Band Width 0.35 Inch, Size Range 229 mm to 240 mm, Pack Of 10

Item: CD4QYE Model: 17800166
In Stock

Get it by Monday, Jun 16

€94.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band Width0.35"
Pack Size10
Size Range229 mm to 240 mm
Size Reference2409
TypeStepless

Shipping Info:

Ship weight (kg) 0.1107
Ship height (cm)2.29
Ship length (cm)19.05
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelBand WidthSize RangeSize ReferenceSae NumberBand ThicknessFinishBand MaterialPkg. Qty.Price
OETIKER 17800170 Screw Clamp Stainless Steel, Size 121/128 Inch0 | AA2KEU 10N204 / 024S9 178001703/8"18 mm to 24 mm024S9J15080.024"Plain-10€78.45
OETIKER 17800172 Screw Clamp Stainless Steel, Size 1-7/64 Inch0 | AA2KEV 10N205 / 028S9 178001723/8"22 mm to 28 mm028S9J15080.024"Plain-10€80.19
OETIKER 17800175 Screw Clamp Stainless Steel, Size 1-27/64 Inch0 | AA2KEW 10N208 / 036S9 178001753/8"30 mm to 36 mm036S9J15080.024"Plain-10€84.21
OETIKER 17800176 Screw Clamp Stainless Steel, Size 1-37/64 Inch0 | AA2KEX 10N209 / 040S9 178001763/8"34 mm to 40 mm040S9J15080.024"Plain-10€85.79
OETIKER 17800183 Screw Clamp Stainless Steel, Size 2-31/64 Inch, Pack Of 50 | AA2KEZ 10N212 / 075S9 178001833/8"64 mm to 75 mm075S9J15080.024"Plain-10€108.06
OETIKER 17800120 Screw Clamp, Stainless Steel, 19 To 24 mm Range, Pack Of 100 | CD4QWE 024-9 178001200.35"19 mm to 24 mm249----100€644.04
OETIKER 17800121 Screw Clamp, Stainless Steel, 21 To 26 mm Range, Pack Of 100 | CD4QWF 026-9 178001210.35"21 mm to 26 mm269----100€644.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17800166 Screw Clamp, Band Width 0.35 Inch, Size Range 229 mm to 240 mm, Pack Of 10
€94.43 /pack