OETIKER 17800172 Screw Clamp Stainless Steel, Size 1-7/64 Inch0 | AA2KEV 10N205 / 028S9

OETIKER 17800172 Screw Clamp, Band Width 0.375 Inch, Size Range 22 mm to 28 mm, Pack Of 10

Item: AA2KEV Model: 17800172Cross Ref: 10N205
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band Thickness0.024"
Band Width3/8"
FinishPlain
Pack Size10
Sae NumberJ1508
Size Range22 mm to 28 mm
Size Reference028S9
TypeStepless Self Tensioning

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)0.99
Ship length (cm)5.99
Ship width (cm)3.99
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBand WidthSize RangeSize ReferenceSae NumberBand ThicknessFinishBand MaterialPkg. Qty.Price
OETIKER 17800170 Screw Clamp Stainless Steel, Size 121/128 Inch0 | AA2KEU 10N204 / 024S9 178001703/8"18 mm to 24 mm024S9J15080.024"Plain-10€78.45
OETIKER 17800175 Screw Clamp Stainless Steel, Size 1-27/64 Inch0 | AA2KEW 10N208 / 036S9 178001753/8"30 mm to 36 mm036S9J15080.024"Plain-10€84.21
OETIKER 17800176 Screw Clamp Stainless Steel, Size 1-37/64 Inch0 | AA2KEX 10N209 / 040S9 178001763/8"34 mm to 40 mm040S9J15080.024"Plain-10€85.79
OETIKER 17800183 Screw Clamp Stainless Steel, Size 2-31/64 Inch, Pack Of 50 | AA2KEZ 10N212 / 075S9 178001833/8"64 mm to 75 mm075S9J15080.024"Plain-10€108.06
OETIKER 17800120 Screw Clamp, Stainless Steel, 19 To 24 mm Range, Pack Of 100 | CD4QWE 024-9 178001200.35"19 mm to 24 mm249----100€644.04
OETIKER 17800121 Screw Clamp, Stainless Steel, 21 To 26 mm Range, Pack Of 100 | CD4QWF 026-9 178001210.35"21 mm to 26 mm269----100€644.04
OETIKER 17800122 Screw Clamp, Stainless Steel, 23 To 28 mm Range, Pack Of 100 | CD4QWG 028-9 178001220.35"23 mm to 28 mm289----100€531.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17800172 Screw Clamp, Band Width 0.375 Inch, Size Range 22 mm to 28 mm, Pack Of 10