OETIKER 17800136 Screw Clamp, Stainless Steel, 80 To 90 mm Range, Pack Of 50 | CD4QWX 090-9

OETIKER 17800136 Screw Clamp, Band Width 0.35 Inch, Size Range 80 mm to 90 mm, Pack Of 50

Item: CD4QWX Model: 17800136
Limited Availability
€386.46 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band Width0.35"
Pack Size50
Size Range80 mm to 90 mm
Size Reference909
TypeStepless

Shipping Info:

Ship weight (kg) 0.0219
Country of OriginUS

Product Variants

ProductModelBand WidthSize RangeSize ReferenceSae NumberBand ThicknessFinishBand MaterialPkg. Qty.Price
OETIKER 17800170 Screw Clamp Stainless Steel, Size 121/128 Inch0 | AA2KEU 10N204 / 024S9 178001703/8"18 mm to 24 mm024S9J15080.024"Plain-10€78.45
OETIKER 17800172 Screw Clamp Stainless Steel, Size 1-7/64 Inch0 | AA2KEV 10N205 / 028S9 178001723/8"22 mm to 28 mm028S9J15080.024"Plain-10€80.19
OETIKER 17800175 Screw Clamp Stainless Steel, Size 1-27/64 Inch0 | AA2KEW 10N208 / 036S9 178001753/8"30 mm to 36 mm036S9J15080.024"Plain-10€84.21
OETIKER 17800176 Screw Clamp Stainless Steel, Size 1-37/64 Inch0 | AA2KEX 10N209 / 040S9 178001763/8"34 mm to 40 mm040S9J15080.024"Plain-10€85.79
OETIKER 17800183 Screw Clamp Stainless Steel, Size 2-31/64 Inch, Pack Of 50 | AA2KEZ 10N212 / 075S9 178001833/8"64 mm to 75 mm075S9J15080.024"Plain-10€108.06
OETIKER 17800120 Screw Clamp, Stainless Steel, 19 To 24 mm Range, Pack Of 100 | CD4QWE 024-9 178001200.35"19 mm to 24 mm249----100€644.04
OETIKER 17800121 Screw Clamp, Stainless Steel, 21 To 26 mm Range, Pack Of 100 | CD4QWF 026-9 178001210.35"21 mm to 26 mm269----100€644.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17800136 Screw Clamp, Band Width 0.35 Inch, Size Range 80 mm to 90 mm, Pack Of 50
€386.46 /pack