OETIKER 17800123 Screw Clamp, Stainless Steel, 26 To 31 mm Range, Pack Of 100 | CD4QWH 031-9

OETIKER 17800123 Screw Clamp, Band Width 0.35 Inch, Size Range 26 mm to 31 mm, Pack Of 100

Item: CD4QWH Model: 17800123
In Stock

Get it by Tuesday, Jun 17

€644.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band Width0.35"
Pack Size100
Size Range26 mm to 31 mm
Size Reference319
TypeStepless

Shipping Info:

Ship weight (kg) 0.0092
Ship height (cm)0.64
Ship length (cm)12.7
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelBand WidthSize RangeSize ReferenceSae NumberBand ThicknessFinishBand MaterialPkg. Qty.Price
OETIKER 17800170 Screw Clamp Stainless Steel, Size 121/128 Inch0 | AA2KEU 10N204 / 024S9 178001703/8"18 mm to 24 mm024S9J15080.024"Plain-10€78.45
OETIKER 17800172 Screw Clamp Stainless Steel, Size 1-7/64 Inch0 | AA2KEV 10N205 / 028S9 178001723/8"22 mm to 28 mm028S9J15080.024"Plain-10€80.19
OETIKER 17800175 Screw Clamp Stainless Steel, Size 1-27/64 Inch0 | AA2KEW 10N208 / 036S9 178001753/8"30 mm to 36 mm036S9J15080.024"Plain-10€84.21
OETIKER 17800176 Screw Clamp Stainless Steel, Size 1-37/64 Inch0 | AA2KEX 10N209 / 040S9 178001763/8"34 mm to 40 mm040S9J15080.024"Plain-10€85.79
OETIKER 17800183 Screw Clamp Stainless Steel, Size 2-31/64 Inch, Pack Of 50 | AA2KEZ 10N212 / 075S9 178001833/8"64 mm to 75 mm075S9J15080.024"Plain-10€108.06
OETIKER 17800120 Screw Clamp, Stainless Steel, 19 To 24 mm Range, Pack Of 100 | CD4QWE 024-9 178001200.35"19 mm to 24 mm249----100€644.04
OETIKER 17800121 Screw Clamp, Stainless Steel, 21 To 26 mm Range, Pack Of 100 | CD4QWF 026-9 178001210.35"21 mm to 26 mm269----100€644.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17800123 Screw Clamp, Band Width 0.35 Inch, Size Range 26 mm to 31 mm, Pack Of 100
€644.04 /pack