OETIKER 17400060 Screw Clamp Band Width 0.35 Inch

Item: CD4QVU Model: 17400060
Limited Availability
€84.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band TypePerforated Steel Band
Band Width0.35"
Pack Size1
Size10m
Size Reference509R33

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBand TypeBand WidthSize ReferenceSizePkg. Qty.Price
OETIKER 17400041 Screw Clamp, Stainless Steel, 22.6 To 32 mm Range, Single Pack | CD4QVJ 706R2 17400041Steel Band0.27"706R2-1€2.05
RFQ
OETIKER 17400042 Screw Clamp, Stainless Steel, 32 mm Size, Pack Of 100 | CD4QVK 706R3 17400042Steel Band0.27"706R332 mm1€2.59
RFQ
OETIKER 17400000 Screw Clamp, Stainless Steel, 43 mm Size, Pack Of 100 | CD4QVL 540R7 17400000Steel Band0.27"540R743 mm100-
RFQ
OETIKER 17400044 Screw Clamp, Stainless Steel, 43 mm Size, Pack Of 100 | CD4QVM 540RS7 17400044Steel Band0.27"540RS743 mm100-
RFQ
OETIKER 17400059 Screw Clamp, Stainless Steel, 10 m Size, Single Pack | CD4QVN 507R33 17400059Perforated Steel Band0.27"507R3310m1€79.24
RFQ
OETIKER 17400052 Screw Clamp, Stainless Steel, 30 m Size, Single Pack | CD4QVP 507R100 17400052Perforated Steel Band0.27"507R10030m1€202.64
RFQ
OETIKER 17400053 Screw Clamp, Stainless Steel, 152 m Size, Single Pack | CD4QVQ 507R500 17400053Perforated Steel Band0.27"507R500152m1€848.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17400060 Screw Clamp Band Width 0.35 Inch
€84.19 /unit