OETIKER 17400000 Screw Clamp, Band Width 0.27 Inch, Pack Of 100

Item: CD4QVL Model: 17400000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Clamp
Band TypeSteel Band
Band Width0.27"
Pack Size100
Size43 mm
Size Reference540R7

Shipping Info:

Ship weight (kg) 0.01
Country of OriginUS

Product Variants

ProductModelBand TypeBand WidthSize ReferenceSizePkg. Qty.Price
OETIKER 17400041 Screw Clamp, Stainless Steel, 22.6 To 32 mm Range, Single Pack | CD4QVJ 706R2 17400041Steel Band0.27"706R2-1€2.05
RFQ
OETIKER 17400042 Screw Clamp, Stainless Steel, 32 mm Size, Pack Of 100 | CD4QVK 706R3 17400042Steel Band0.27"706R332 mm1€2.59
RFQ
OETIKER 17400044 Screw Clamp, Stainless Steel, 43 mm Size, Pack Of 100 | CD4QVM 540RS7 17400044Steel Band0.27"540RS743 mm100-
RFQ
OETIKER 17400059 Screw Clamp, Stainless Steel, 10 m Size, Single Pack | CD4QVN 507R33 17400059Perforated Steel Band0.27"507R3310m1€79.24
RFQ
OETIKER 17400052 Screw Clamp, Stainless Steel, 30 m Size, Single Pack | CD4QVP 507R100 17400052Perforated Steel Band0.27"507R10030m1€202.64
RFQ
OETIKER 17400053 Screw Clamp, Stainless Steel, 152 m Size, Single Pack | CD4QVQ 507R500 17400053Perforated Steel Band0.27"507R500152m1€848.92
RFQ
OETIKER 17400001 Screw Clamp, Stainless Steel, 50 mm Size, Single Pack | CD4QVR 540R9 17400001Steel Band0.35"540R950 mm1€12.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 17400000 Screw Clamp, Band Width 0.27 Inch, Pack Of 100