SPEARS VALVES 402-130 | BU7JKN

SPEARS VALVES 402-130 Reducer Tee, Socket x FPT, Schedule 40, 1 x 1/2 Size, PVC

Item: BU7JKN Model: 402-130
In Stock

Get it by Thursday, Jun 12

€2.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee - Reducing
MaterialPVC
O-ringSocket x Socket x FIPT
ScheduleSCH40
Size1" x 1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialColorPrice
SPEARS VALVES 402-071BC | BU6NZR 402-071BC----€4.70
RFQ
SPEARS VALVES 402-072BC | BU6NZU 402-072BC----€4.70
RFQ
SPEARS VALVES 402-094 | BU6NZX 402-0943/4" x 1/2" x 1/2"SCH40PVC-€1.99
RFQ
SPEARS VALVES 402-097 | BU6NZZ 402-0973/4" x 1/8"SCH40PVC-€12.38
RFQ
SPEARS VALVES 402-074BC | BU6PAA 402-074BC----€4.70
RFQ
SPEARS VALVES 402-101BBC | BU6PAB 402-101BBC----€3.04
RFQ
SPEARS VALVES 402-095BC | BU6PAC 402-095BC----€3.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 402-130 Reducer Tee, Socket x FPT, Schedule 40, 1 x 1/2 Size, PVC
€2.65 /unit