Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OETIKER 15100011 Hose Clamp Stainless Steel, Size 13/16 Inch | AC8UCZ 3DUP5 / 1922R

OETIKER 15100011 Hose Clamp, Band Width 0.394 Inch, Size Range 18.1 mm to 22 mm, Pack Of 100

Item: AC8UCZ Model: 15100011Cross Ref: 3DUP5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Clamp
Band MaterialStainless Steel
Band Material Number1.4301/UNS S30400
Band Thickness0.039"
Band Width0.394"
FinishPlain
Pack Size100
Size Range18.1 mm to 22 mm
Size Reference1922R
TypeCrimp, 2-Ear Hose
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.19
Ship length (cm)8.71
Ship width (cm)7.59
HS code7326908588
Country of OriginDE

Product Variants

ProductModelTypeBand WidthBand ThicknessSize ReferenceBand MaterialBand Material NumberPkg. Qty.Price
OETIKER 15100004 Hose Clamp Stainless Steel, Size 5/16 Inch | AC8UCX 3DUP3 / 0709R 15100004Crimp, Two Ear Hose0.276"0.031"0709R--100€85.80
OETIKER 15100008 Hose Clamp Stainless Steel, Size 19/32 Inch | AC8UCY 3DUP4 / 1517R 15100008Crimp, Two Ear Hose0.315"0.031"1517R--100€106.70
OETIKER 15100013 Hose Clamp Stainless Steel, Size 15/16 Inch | AC8UDA 3DUP6 / 2225R 15100013Crimp, Two Ear Hose0.394"0.039"2225R--100€146.30
OETIKER 15100015 Hose Clamp Stainless Steel, Size 1-1/16 Inch | AC8UDB 3DUP7 / 2528R 15100015Crimp, Two Ear Hose0.394"0.039"2528R--100€166.10
OETIKER 15100003 Hose Clamp Stainless Steel, Size 1/4 Inch | AD7FCC 4E583 / 0507R 15100003Crimp, Two Ear Hose0.236"0.024"0507R--100€82.50
OETIKER 15100023 Hose Clamp Stainless Steel, Size 3/8 Inch | AD7FCD 4E585 / 0811R 15100023Crimp, Two Ear Hose0.276"0.024"0811R--100€86.16
OETIKER 15100006 Hose Clamp Stainless Steel, Size 1/2 Inch | AD7FCE 4E586 / 1113R 15100006Crimp, Two Ear Hose0.276"0.024"1113R--100€92.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 15100011 Hose Clamp, Band Width 0.394 Inch, Size Range 18.1 mm to 22 mm, Pack Of 100
€140.26 /pack