OETIKER 12600376 Worm Gear Hose Clamp, Carbon Steel Screw, Range 14 To 32 mm, Pack Of 10 | CD4RAJ

OETIKER 12600376 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 14 mm to 32 mm, Pack Of 10

Item: CD4RAJ Model: 12600376
Limited Availability
€11.70 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band Width1/2"
Pack Size10
Sae Size12
Screw MaterialPlated Carbon Steel
Size Range14 mm to 32 mm

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSize RangeSae SizeBand WidthPkg. Qty.Price
OETIKER 12600359 Worm Gear Hose Clamp, Carbon Steel Screw, Range 9 To 12 mm, Pack Of 10 | CD4RAF 126003599 mm to 22 mm61/2"10€10.69
RFQ
OETIKER 12600374 Worm Gear Hose Clamp, Carbon Steel Screw, Range 11 To 25 mm, Pack Of 10 | CD4RAG 1260037411 mm to 25 mm81/2"10€10.91
RFQ
OETIKER 12600375 Worm Gear Hose Clamp, Carbon Steel Screw, Range 13 To 27 mm, Pack Of 10 | CD4RAH 1260037513 mm to 27 mm101/2"10€11.38
RFQ
OETIKER 12600377 Worm Gear Hose Clamp, Carbon Steel Screw, Range 17 To 38 mm, Pack Of 10 | CD4RAK 1260037717 mm to 38 mm161/2"10€12.35
RFQ
OETIKER 12600378 Worm Gear Hose Clamp, Carbon Steel Screw, Range 19 To 44 mm, Pack Of 10 | CD4RAL 1260037819 mm to 44 mm201/2"10€13.03
RFQ
OETIKER 12600379 Worm Gear Hose Clamp, Carbon Steel Screw, Range 25 To 51 mm, Pack Of 10 | CD4RAM 1260037925 mm to 51 mm241/2"10€13.46
RFQ
OETIKER 12600380 Worm Gear Hose Clamp, Carbon Steel Screw, Range 32 To 57 mm, Pack Of 10 | CD4RAN 1260038032 mm to 57 mm281/2"10€14.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OETIKER 12600376 Worm Gear Clamp, Band Width 1/2 Inch, Size Range 14 mm to 32 mm, Pack Of 10
€11.70 /pack