Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261137323 Psa Disc Roll No Hole 6 Inch 60g Zircalo | AE7NNM 5ZR73

NORTON ABRASIVES 66261137323 Psa Disc Roll No Hole 6 Inch 60g Zircalo

Item: AE7NNM Model: 66261137323Cross Ref: 5ZR73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive GradeCoarse
Abrasive MaterialAlumina Zirconia , Zirconium Aluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded , Open Coat
Backing MaterialPaper
Backing WeightF
Coating CoverageClosed
ColorBlue
Disc Backing MaterialPaper
Disc Dia.6"
Discs Per Roll100
GradeCoarse , Medium
Grit60
Overall Dia.6"
Vacuum Hole DesignNo Hole
Diameter6"
Product TypePSA Disc Roll
Resistance PropertiesChip

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805200000
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeDiameterCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66261137310 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 60 Grit | CT4EXQ 66261137310Zirconia AluminaCoarse5"ClosedChip€295.92
NORTON ABRASIVES 66261137309 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit | CT4EXR 66261137309Zirconia AluminaMedium5"ClosedChip€259.01
NORTON ABRASIVES 66261137322 Sanding Disc, 6 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit | CT4EYJ 66261137322Zirconia AluminaMedium6"ClosedChip€351.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261137323 Psa Disc Roll No Hole 6 Inch 60g Zircalo
€301.39 /unit