Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 349FA9, 48-22-8435 Tool Tote, 9 Outside Pockets, 22 Inside Pockets, 15 Inch Overall Width | CT3PVK

MILWAUKEE 349FA9, 48-22-8435 Tool Tote, 9 Outside Pockets, 22 Inside Pockets, 15 Inch Overall Width

Item: CT3PVK Model: 349FA9, 48-22-8435Cross Ref: 356XE9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Tote
Closure TypeZipper
ColorRed
FeaturesImpact Resistant, Padded Shoulder Strap, Metal Tape Clip, Tape Strap
GradeGrade 1680D
Height17"
IncludesTape Measure, Utility Knife, Multi-Bit Screwdriver, High Visibility Vest, Safety Glasses
MaterialBallistic Nylon
Number Of Inside Pockets22
Number Of Outside Pockets9
Overall Width15"
Overall Height17"

Shipping Info:

Ship weight (kg) 4.9095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 349FA9, 48-22-8435 Tool Tote, 9 Outside Pockets, 22 Inside Pockets, 15 Inch Overall Width