Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261137309 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit | CT4EXR

NORTON ABRASIVES 66261137309 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit

Item: CT4EXR Model: 66261137309Cross Ref: 804JX8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.01 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Backing MaterialPaper
Backing WeightF
Coating CoverageClosed
ColorBlue
Diameter5"
Grit80.0
Mfr. SeriesBluefire H822 Series
Resistance PropertiesChip
Product TypePSA Disc Roll

Shipping Info:

Ship weight (kg) 1.8504
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeDiameterCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66261137323 Psa Disc Roll No Hole 6 Inch 60g Zircalo | AE7NNM 5ZR73 66261137323Alumina ZirconiaCoarse-Closed-€294.78
NORTON ABRASIVES 66261137310 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 60 Grit | CT4EXQ 66261137310Zirconia AluminaCoarse5"ClosedChip€295.92
NORTON ABRASIVES 66261137322 Sanding Disc, 6 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit | CT4EYJ 66261137322Zirconia AluminaMedium6"ClosedChip€351.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261137309 Sanding Disc, 5 Inch Dia, Non-Vacuum, Zirconia Alumina, 80 Grit
€259.01 /unit