Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0230-ALBLK Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3XNF 5GPG8

APPROVED VENDOR ZA0230-ALBLK Round Standoff, 5/16 In - 18 Thread Size, Alu, 1 1/2 In Lg., Blk Anodized, Blk, 2 Pk

Item: AE3XNF Model: ZA0230-ALBLKCross Ref: 5GPG8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorBlack
FinishBlack Anodized
Length1 1/2"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth1/2"
Thread Size5/16"-18
TypeFemale
Body Length1 1/2"
Body Thread Length1/2"
Outside Diameter1 1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length1 1/2"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0220-AL28 Standoff Round Aluminium 5/16-18 x 1/4 - Pack Of 2 | AE3XMQ 5GPF4 ZA0220-AL28Clear Anodized1/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€34.14
APPROVED VENDOR ZA0222-AL28 Standoff Round Aluminium 5/16-18 x 1/2 - Pack Of 2 | AE3XMR 5GPF5 ZA0222-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€37.23
APPROVED VENDOR ZA0224-AL28 Standoff Round Aluminium 5/16-18 x 3/4 - Pack Of 2 | AE3XMT 5GPF6 ZA0224-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€38.20
APPROVED VENDOR ZA0226-AL28 Standoff Round Aluminium 5/16-18 x 1 - Pack Of 2 | AE3XMU 5GPF7 ZA0226-AL28Clear Anodized1"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€41.45
APPROVED VENDOR ZA0228-AL28 Standoff Round Aluminium 5/16-18 x 1 1/4 - Pack Of 2 | AE3XMV 5GPF8 ZA0228-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€44.45
APPROVED VENDOR ZA0230-AL28 Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3XMW 5GPF9 ZA0230-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€47.58
APPROVED VENDOR ZA0232-AL28 Standoff Round Aluminium 5/16-18 x 2 - Pack Of 2 | AE3XMX 5GPG0 ZA0232-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/2"2€51.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0230-ALBLK Round Standoff, 5/16 In - 18 Thread Size, Alu, 1 1/2 In Lg., Blk Anodized, Blk, 2 Pk
€53.27 /pack