Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261043420 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 120 Grit, 2-Ply Wt Polyester | CT4DYL

NORTON ABRASIVES 66261043420 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 120 Grit, 2-Ply Wt Polyester

Item: CT4DYL Model: 66261043420Cross Ref: 804JC2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.64 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive GradeMedium
Abrasive MaterialCeramic
Backing MaterialPolyester
Backing WeightTwo Ply
Coating CoverageClosed
ColorBlaze
Diameter2"
Grit120
Max. Operating Speed30000 RPM
Mfr. SeriesBlaze R980P Series
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeCoating CoverageQuick Change SystemMax. Operating SpeedResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66623374823 Locking Abrasive Disc Aluminium Oxide 4-1/2 Inch Vf Tp | AE7NNF 5ZR33 666233748234 1/2"Aluminum OxideVery FineOpen---1€7.49
NORTON ABRASIVES 66623340033 Locking Sanding Disc Medium 1 Inch Pk 50 | AF8KVU 26ZK64 666233400331"Aluminum OxideGrade MEDNot Applicable---50€64.79
NORTON ABRASIVES 66254498593 Locking Sanding Disc Coarse 2 Inch Pk 50 | AF8KVW 26ZK73 662544985932"Aluminum OxideCoarseNot Applicable---50€99.90
NORTON ABRASIVES 66623340080 Locking Sanding Disc Fine 3 Inch Pk 25 | AF8KWL 26ZK81 666233400803"Aluminum OxideFineNot Applicable---25€107.02
NORTON ABRASIVES 66623325008 Locking Disc Extra Coarse 2 Inch Pk 50 | AF8KWM 26ZL03 666233250082"Aluminum OxideExtra CoarseNot Applicable---50€146.64
NORTON ABRASIVES 66623325033 Locking Sanding Disc Fine 2 Inch Pk 50 | AF8KWN 26ZL06 666233250332"Aluminum OxideFineNot Applicable---50€135.19
NORTON ABRASIVES 66623325036 Locking Sanding Disc Fine 3 Inch Pk 25 | AF8KWP 26ZL11 666233250363"Aluminum OxideFine----25€130.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261043420 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 120 Grit, 2-Ply Wt Polyester
€2.64 /unit