Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623325033 Locking Sanding Disc Fine 2 Inch Pk 50 | AF8KWN 26ZL06

NORTON ABRASIVES 66623325033 Locking Sanding Disc Fine 2 Inch Pk 50

Item: AF8KWN Model: 66623325033Cross Ref: 26ZL06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTP
Backing MaterialPolyester Cloth
Coating CoverageNot Applicable
ColorGreen
Diameter2"
Disc Backing MaterialCloth
Grit220
Overall Dia.2"
GradeFine
Quick-change SystemTP

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code6805300000
Country of OriginUK

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeCoating CoverageQuick Change SystemMax. Operating SpeedResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66623374823 Locking Abrasive Disc Aluminium Oxide 4-1/2 Inch Vf Tp | AE7NNF 5ZR33 666233748234 1/2"Aluminum OxideVery FineOpen---1€7.49
NORTON ABRASIVES 66623340033 Locking Sanding Disc Medium 1 Inch Pk 50 | AF8KVU 26ZK64 666233400331"Aluminum OxideGrade MEDNot Applicable---50€64.79
NORTON ABRASIVES 66254498593 Locking Sanding Disc Coarse 2 Inch Pk 50 | AF8KVW 26ZK73 662544985932"Aluminum OxideCoarseNot Applicable---50€99.90
NORTON ABRASIVES 66623340080 Locking Sanding Disc Fine 3 Inch Pk 25 | AF8KWL 26ZK81 666233400803"Aluminum OxideFineNot Applicable---25€107.02
NORTON ABRASIVES 66623325008 Locking Disc Extra Coarse 2 Inch Pk 50 | AF8KWM 26ZL03 666233250082"Aluminum OxideExtra CoarseNot Applicable---50€146.64
NORTON ABRASIVES 66623325036 Locking Sanding Disc Fine 3 Inch Pk 25 | AF8KWP 26ZL11 666233250363"Aluminum OxideFine----25€130.57
NORTON ABRASIVES 66261013402 2 Inch Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Silicon Carbide | CD2KJN 4VV46 662610134022"Silicon CarbideExtra CoarseOpen--Smear1€7.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623325033 Locking Sanding Disc Fine 2 Inch Pk 50
€136.49 /pack