Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463686290 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Triangle | CJ3HTA

NORTON ABRASIVES 61463686290 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Triangle

Item: CJ3HTA Model: 61463686290Cross Ref: 3WF65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
File ShapeTriangular
Height5/8"
Length6"
Width5/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.59
Ship length (cm)15.24
Ship width (cm)1.59
Country of OriginMX

Product Variants

ProductModelGradeHeightShapeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463686280 Sharpening File Tri A/o Orange/brown Med | AB2BHG 1KYE7 61463686280Grade MED1/2"TriangleAluminum Oxide1€25.67
NORTON ABRASIVES 61463686230 Sharpening File Tri A/o Orange/brown Fine | AB2BHJ 1KYE9 61463686230Fine1/4"TriangleAluminum Oxide1€18.45
NORTON ABRASIVES 61463686235 Sharpening File Tri A/o Orange/brown Med | AB2BHL 1KYF2 61463686235Grade MED1/4"TriangleAluminum Oxide1€18.45
NORTON ABRASIVES 61463686260 Sharpening File Triangular Aluminium Oxide Fine Pk20 | AF8LBA 26ZW45 61463686260Fine-TriangleAluminum Oxide5€108.13
NORTON ABRASIVES 61463686270 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBH 26ZW70 61463686270Coarse-TriangleAluminum Oxide5€21.75
NORTON ABRASIVES 61463686240 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBK 26ZW75 61463686240Coarse-TriangleAluminum Oxide20€366.51
NORTON ABRASIVES 61463686250 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Triangle | CJ3HTP 61463686250----1€18.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686290 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Triangle
€26.90 /unit